Zoro Homepage

Filter Kit, 10 Microns, 50 psi

  • Mfr # 40M302

  • Zoro # G5814033


product price: $18.39
/ea

Key Features

Width
3-27/32"
Flow Rate
20 gpm
Height
5-9/16"
Microns
10
Reduces
Particulate Contaminants and Removes Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40M302
Zoro #
G5814033
UPC #
190735297803
Country of Origin
India

Dimensions

Width
3-27/32"
Height
5-9/16"
Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in
Overall Length
7 7/8 in
Overall Diameter
3 5/8 in

Details

Flow Rate
20 gpm
Microns
10
Item
Fuel Filter Kit
Reduces
Particulate Contaminants and Removes Water
Includes
Filter Element, Metal Canister, Nitrile Rubber Seal
Max. Temp.
140 Degrees F
Max. Pressure
50 PSI
Gasket Material
Buna-N
Operating Pressure - Maximum
50 psi
Discharge Connection Type
UNF
Filters
Particulate, Water
Product Type
Canister-Style Fuel Filter
Flow Rate - Maximum
25 gpm
Filter Rating - Maximum
10 micron
Media Intake Connection Type
UNF

Description

Filter Kit, Product Type Canister-Style Fuel Filter, Filters Particulate, Water, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type UNF, Discharge Connection Size 1 1/2 in, Discharge Connection Type UNF, Compatible with Brand Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number 40M299, Gasket Material Buna-N

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.