Zoro Homepage

Fixed Base Hydraulic Stacker, Load Cap. 1000 lb.

  • Mfr # 2MPT8

  • Zoro # G3482118


product price: $1,964.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
72 in
Overall Length
47 in
Overall Width
32 in
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MPT8
Zoro #
G3482118
UPC #
190735226735
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Length
47 in
Overall Width
32 in
Rear Wheel Dia.
4 in
Front Wheel Dia.
5 in
Fork Width
3 in
Front Caster Dia.
5 in
Lifting Height Min.
1 in
Rear Caster Dia.
4 in
Fork Length
30 in
Lifting Height Max.
56 in
Width Across Forks
6 in to 24 3/8 in
Overall LxWxH
47 in x 32 in x 72 in
Fork Thickness
1 in
Base Inside Width
26 in
Lifting Height Range
1 in to 4 ft 8 in
Maximum Lifting Height
4 ft 8 in
Axle-Mounted Wheel Dia.
5 in
Base Outside Width
30 in
Width Between Forks
18 3/8 in
Overall Height with Forks Raised
72 in
Minimum Lifting Height
1 in
Overall Height with Forks Lowered
72 in
Caster Wheel Dia.
4 in

Details

Color
Red
Load Capacity
1,000 lb
Item
Manual Straddle Stacker
Lift Mechanism
Hydraulic
Load Center
16 in
Invertible Forks
No
Lift Base Style
Fixed Straddle
Frame Material
Steel
Lift Control
Foot Pump
Lift Mobility
Manual Lift, Manual Push
Base Legs Outside Dim.
30 in
Caster Wheel Type
Swivel
Powered By
Manual Foot Pump
Base Legs Inside Dim.
26 in
Number of Batteries
0
Base Style
Fixed Straddle
Caster Wheel/Tread Material
Polyurethane
Non-Marking Axle-Mounted Wheels
No
For Pallet Type
Open
Non-Marking Casters/Wheels
No
Caster Brake Type
No Caster Brake
Axle-Mounted Wheel Type
Tread on Core
Fork Type
Adjustable
Frame Finish
Powder Coated
Axle-Mounted Wheel/Tread Material
Polyurethane
Operation
Manual
Base Material
Steel
Frame Type
Flat Back
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Base Type
Fixed Straddle

Description

Manual, Base Type Fixed Straddle, Lift Control Foot Pump, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 1,000 lb, Fork Length 30 in, Fork Width 3 in, Width Between Forks 18 3/8 in, Width Across Forks 6 in to 24 3/8 in, Minimum Lifting Height 1 in, Maximum Lifting Height 4 ft 8 in, Lifting Height Range 1 in to 4 ft 8 in, Overall Length 47 in, Overall Width 32 in, Overall Height with Forks Lowered 72 in, Overall Height with Forks Raised 72 in, Base Outside Width 30 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.