Zoro Homepage

Fixed Base Hydraulic Stacker, Load Cap. 2000 lb.

  • Mfr # 4VME2

  • Zoro # G3335580


product price: $1,919.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Height
72 in
Overall Length
63 in
Overall Width
28 1/2 in
Color
Red
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VME2
Zoro #
G3335580
UPC #
190735336052
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Length
63 in
Overall Width
28 1/2 in
Rear Wheel Dia.
7 in
Front Caster Dia.
3 in
Rear Caster Dia.
7 in
Lifting Height Min.
3 5/16 in
Fork Width
6 1/4 in
Fork Length
43 in
Front Wheel Dia.
2 29/32 in
Lifting Height Max.
98 in
Overall Height with Forks Raised
98 in
Base Outside Width
24 5/8 in
Width Between Forks
14 1/4 in
Overall Height with Forks Lowered
72 in
Lifting Height Range
3 1/4 in to 8 ft 2 in
Base Inside Width
14 3/8 in
Maximum Lifting Height
8 ft 2 in
Fork Thickness
2 3/8 in
Axle-Mounted Wheel Dia.
3 in
Width Across Forks
27 in
Caster Wheel Dia.
7 in
Overall LxWxH
63 in x 28 1/2 in x 72 in
Minimum Lifting Height
3 1/4 in

Details

Color
Red
Load Capacity
2,000 lb
Item
Manual Fork-Over Stacker
Lift Mechanism
Hydraulic
Caster Wheel Type
Swivel
Base Legs Outside Dim.
24-39/64 in
Lift Mobility
Manual Lift, Manual Push
Load Center
24 in
Frame Material
Steel
Invertible Forks
No
Lift Control
Foot Pump
Lift Base Style
Fixed Straddle
Base Legs Inside Dim.
14 3/8 in
Powered By
Manual Foot Pump
Frame Type
Flat Back
Caster Brake Type
No Caster Brake
Number of Batteries
0
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Operation
Manual
Base Style
Fixed Forkover
Frame Finish
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Non-Marking Casters/Wheels
No
For Pallet Type
Open
Base Material
Steel
Axle-Mounted Wheel Type
Tread on Core
Fork Type
Fixed
Axle-Mounted Wheel/Tread Material
Polyurethane
Non-Marking Axle-Mounted Wheels
No
Base Type
Fixed Forkover

Description

Manual, Base Type Fixed Forkover, Lift Control Foot Pump, Lift Mechanism Hydraulic, Fork Type Fixed, Load Capacity 2,000 lb, Fork Length 43 in, Fork Width 6 1/4 in, Width Between Forks 14 1/4 in, Width Across Forks 27 in, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 8 ft 2 in, Lifting Height Range 3 1/4 in to 8 ft 2 in, Overall Length 63 in, Overall Width 28 1/2 in, Overall Height with Forks Lowered 72 in, Overall Height with Forks Raised 98 in, Base Outside Width 24 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.