Zoro Homepage

Fixed Work Table, Particleboard, 19"W, 16"D

  • Mfr # 22DL79

  • Zoro # G5251102


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
400 lb
Width
19 in
Depth
16 in
Height
24 in
Workbench/Table Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22DL79
Zoro #
G5251102
UPC #
190735168851
Country of Origin
China

Dimensions

Width
19 in
Depth
16 in
Height
24 in
Top Thickness
3/4 in
Non-Metal Top Thickness
3/4 in
Overall Width
19 in
Overall Depth
17 3/4 in
Work Surface Depth
16 in
Work Surface Width
19 in
Overall Fixed Height
24 in
Height Adjustability
Fixed Height

Details

Load Capacity
400 lb
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Particleboard
Workbench/Table Assembly
Unassembled
Color
Gray
Workbench/Work Table Type
Freestanding
Includes
Rubber Foot Pad
Finish
Stainless steel
Workbench/Table Leg Type
Straight
Item
Fixed Work Table
Work Table Item
Fixed Height Work Table
Top Material Finish
Hight Density Board
Portability
Stationary
For Location
Indoor, Outdoor
Overall Load Capacity
400 lb
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Number of Shelves
0
Frame Material Finish
Steel
Edge Shape
Square
Number of Drawers
0
Features
Bolt-In Gussets
Top Material
Particleboard
ESD Safe
No
Included Components
No Additional Components
Assembly
Unassembled
Expandable Work Surface
No
Frame Metal Material Gauge
14 ga
Number of Bins
0
Lock Type
No Lock
Foot Type
Leg Leveling Pad
Frame Material
Steel
Frame Construction
Bolted Only

Description

Fixed Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features Bolt-In Gussets, Frame Material Steel, Frame Material Finish Steel, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Includes Rubber Foot Pad, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 3/4 in, Number of Drawers 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.