Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore

  • Mfr # 3FCW3

  • Zoro # G1619493


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCW3
Zoro #
G1619493
UPC #
190735282885
Country of Origin
China

Dimensions

Bore Dia.
1 15/16 in
Bolt Size
9/16 in
Overall Height
2 5/32 in
Overall Length
7 7/16 in
Dimension D
5/8 in
Dimension A
7/16 in
Dimension C
6 3/16 in
Dimension B
4 9/16 in
Dimension F
2 5/32 in
Overall Width
4 9/16 in
Mount Hole Center-to-Center Height
6 3/16 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Length
6 3/16 in
Mounting Bolt Size
9/16 in
Back Side to Center Width
0.875 in
Center Height
2 9/32 in
Pilot Diameter
4.562 in
Inner Ring Width
0.369 in
Bolt Circle Diameter
0.562 in
Flange Thickness
1 9/16 in
Bore Diameter Tolerance
+0.0021
Mount Hole Size
0.625

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
6 3/16 in
Series
Standard Duty
Housing Material
Cast Iron
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 200 Degrees F
Item
2 Bolt Flange Bearing
Includes
(2) Set Screws, Oiler Cap
Finish
Painted
Dynamic Load Capacity
7,888 lbf
Static Load Capacity
5,213 lb
Locking Type
Set Screw
Closure
Single Sealed
Housing Type
Rhombus
Seal Material
Buna-N Rubber
Maximum Temperature
200 Degrees F
Includes Mounting Hardware
Yes
Bearing Material Grade
52100
Static Radial Load Capacity
5,213 lbf
Number of Mount Holes
2
Minimum Temperature
-20 Degrees F
Lubricant Material
Chevron SRI 2, NLGI #2 Equivalent
System of Measurement
Inch
Bore Type
Cylindrical
Housing Material Finish
Painted
Lubrication Openings
Oiler Hole
Rolling Element Rows
1
Housing Material Grade
High Grade Cast Iron
Seal Type
Shroud Contact Seal with Rubber Lip and Metal Shield
For Environment
Highly Dusty and Dirty
Load Direction
Radial
Features
Nylon Patch 3A Set Screws, Relubricatable Unit with Anti-rotation Pin, Self Alignment Capabilities, Serviceability of Assemblies
Self Lubricating Bearing
No
Included Bearing
WJB UC210-31 Insert Bearing
Split Housing
Not Split
Maximum Speed
3,600 RPM Grease
Maximum Misalignment Angle
1.5 Degrees
Expansion Type
Fixed
Resistance Properties
Wear Resistant

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.875 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 9/32 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC210-31 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 3,600 RPM Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.