Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore

  • Mfr # 3FDE3

  • Zoro # G0876836


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FDE3
Zoro #
G0876836
UPC #
190735283516
Country of Origin
China

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
7/16 in
Overall Height
1 37/64 in
Dimension C
4 19/32 in
Dimension D
1/2 in
Dimension A
5 9/16 in
Dimension B
3 1/4 in
Dimension F
1 37/64 in
Overall Width
3 1/4 in
Overall Length
5 9/16 in
Bore Diameter
1 3/16 in
Mount Hole Center-to-Center Height
4 19/32 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
4 19/32 in
Pilot Diameter
3.25 in
Bolt Circle Diameter
0.437 in
Flange Thickness
1 3/16 in
Bore Diameter Tolerance
+0.0018
Mount Hole Size
0.500
Center Height
1 5/8 in
Back Side to Center Width
0.703 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 19/32 in
Series
Nickel Plated Standard Duty
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Housing Material
Cast Iron
Static Load Capacity
2,517 lb
Dynamic Load Capacity
4,382 lbf
Includes
(2) Set Screws, Oiler Cap
Temp. Range
-20 Degrees to 200 Degrees F
Finish
Nickel Plated
Locking Type
Set Screw
Item
2 Bolt Flange Bearing
Seal Material
Buna-N Rubber
Includes Mounting Hardware
Yes
Housing Material Finish
Nickel Plated
Minimum Temperature
-20 Degrees F
Lubricant Material
Chevron SRI 2, NLGI #2 Equivalent
Bearing Material Grade
52100
Bore Type
Cylindrical
Housing Type
Rhombus
System of Measurement
Inch
Maximum Temperature
200 Degrees F
Lubrication Openings
Oiler Hole
Rolling Element Rows
1
Number of Mount Holes
2
Closure
Single Sealed
Static Radial Load Capacity
2,517 lbf
Housing Material Grade
High Grade Cast Iron
Expansion Type
Fixed
Resistance Properties
Wear Resistant
Features
Nylon Patch 3A Set Screws, Relubricatable Unit with Anti-rotation Pin, Self Alignment Capabilities, Serviceability of Assemblies
Maximum Misalignment Angle
1.5 Degrees
For Environment
Highly Dusty and Dirty
Load Direction
Radial
Self Lubricating Bearing
No
Seal Type
Shroud Contact Seal with Rubber Lip and Metal Shield
Split Housing
Not Split
Maximum Speed
5,500 RPM Grease
Included Bearing
WJB UC206-19 Insert Bearing

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.703 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 5/8 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC206-19 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 5,500 RPM Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.