Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore

  • Mfr # 3FCN8

  • Zoro # G2184104


product price: $55.69
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 7/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCN8
Zoro #
G2184104
UPC #
190735282397
Country of Origin
China

Dimensions

Bore Dia.
1 7/16 in
Bolt Size
1/2 in
Overall Height
1 11/16 in
Dimension B
3 17/32 in
Dimension F
1 43/64 in
Overall Width
3 17/32 in
Dimension A
6 11/32 in
Dimension D
35/64 in
Overall Length
6 11/32 in
Dimension C
5 1/8 in
Mount Hole Center-to-Center Length
5 1/8 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 7/16 in
Mount Hole Center-to-Center Height
5 1/8 in
Bolt Circle Diameter
0.5 in
Center Height
1 49/64 in
Pilot Diameter
3.531 in
Bore Diameter Tolerance
+0.0021
Flange Thickness
1 11/32 in
Back Side to Center Width
0.748 in
Mount Hole Size
0.5469

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 1/8 in
Series
Light Duty
Includes
(2) Set Screws, Oiler Cap
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Static Load Capacity
3,415 lb
Housing Material
Cast Iron
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
5,775 lbf
Locking Type
Set Screw
Temp. Range
-20 Degrees to 200 Degrees F
Finish
Painted
Maximum Temperature
200 Degrees F
Bore Type
Cylindrical
Includes Mounting Hardware
Yes
Seal Material
Buna-N Rubber
Housing Material Finish
Painted
Bearing Material Grade
52100
Number of Mount Holes
2
Lubricant Material
Chevron SRI 2, NLGI #2 Equivalent
Housing Type
Rhombus
Closure
Single Sealed
Minimum Temperature
-20 Degrees F
Lubrication Openings
Oiler Hole
System of Measurement
Inch
Static Radial Load Capacity
3,415 lbf
Rolling Element Rows
1
Expansion Type
Fixed
Split Housing
Not Split
Maximum Misalignment Angle
1.5 Degrees
Self Lubricating Bearing
No
Included Bearing
WJB SB207-23G Insert Bearing
Housing Material Grade
High Grade Cast Iron
Features
Nylon Patch 3A Set Screws, Relubricatable Unit with Anti-rotation Pin, Self Alignment Capabilities, Serviceability of Assemblies
Maximum Speed
4,700 RPM Grease
For Environment
Highly Dusty and Dirty
Seal Type
Shroud Contact Seal with Rubber Lip and Metal Shield
Resistance Properties
Wear Resistant
Load Direction
Radial

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 49/64 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB SB207-23G Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,700 RPM Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.