Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 1/2" Bore

  • Mfr # 3FCU7

  • Zoro # G2816396


product price: $34.89
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCU7
Zoro #
G2816396
UPC #
190735282748
Country of Origin
China

Dimensions

Bore Dia.
1/2 in
Bolt Size
3/8 in
Overall Height
1 9/32 in
Dimension D
13/32 in
Dimension B
2 15/64 in
Dimension A
4 13/32 in
Overall Width
2 3/8 in
Dimension F
1 9/32 in
Overall Length
4 13/32 in
Dimension C
3 17/32 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
3 33/64 in
Bore Diameter
1/2 in
Mount Hole Center-to-Center Length
3 17/32 in
Inner Ring Width
0.642 in
Bore Diameter Tolerance
+0.0015
Flange Thickness
31/32 in
Mount Hole Size
0.4062
Pilot Diameter
2.375 in
Center Height
1 3/16 in
Back Side to Center Width
0.562 in
Bolt Circle Diameter
0.375 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 17/32 in
Series
Standard Duty
Item
2 Bolt Flange Bearing
Housing Material
Cast Iron
Dynamic Load Capacity
2,146 lbf
Static Load Capacity
1,074 lb
Finish
Painted
Locking Type
Set Screw
Includes
(2) Set Screws, Oiler Cap
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Temp. Range
-20 Degrees to 200 Degrees F
Static Radial Load Capacity
1,074 lbf
Lubricant Material
Chevron SRI 2, NLGI #2 Equivalent
Lubrication Openings
Oiler Hole
Number of Mount Holes
2
Maximum Temperature
200 Degrees F
Minimum Temperature
-20 Degrees F
Housing Type
Rhombus
Includes Mounting Hardware
Yes
Housing Material Finish
Painted
Bearing Material Grade
52100
Rolling Element Rows
1
Bore Type
Cylindrical
System of Measurement
Inch
Closure
Single Sealed
Seal Material
Buna-N Rubber
Load Direction
Radial
Seal Type
Shroud Contact Seal with Rubber Lip and Metal Shield
Split Housing
Not Split
Maximum Misalignment Angle
1.5 Degrees
Self Lubricating Bearing
No
For Environment
Highly Dusty and Dirty
Features
Nylon Patch 3A Set Screws, Relubricatable Unit with Anti-rotation Pin, Self Alignment Capabilities, Serviceability of Assemblies
Maximum Speed
7,300 RPM Grease
Resistance Properties
Wear Resistant
Housing Material Grade
High Grade Cast Iron
Included Bearing
WJB UC201-8 Insert Bearing
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Back Side to Center Width 0.562 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 3/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing WJB UC201-8 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 7,300 RPM Grease, Maximum Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.