Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore

  • Mfr # 3FCY3

  • Zoro # G3387203


product price: $74.79
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 1/2 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCY3
Zoro #
G3387203
UPC #
190735283066
Country of Origin
China

Dimensions

Bore Dia.
1 1/2 in
Bolt Size
1/2 in
Overall Height
2 1/64 in
Overall Width
5 1/8 in
Dimension C
4 in
Dimension A
4 1/8 in
Dimension F
2 1/64 in
Overall Length
5 1/8 in
Dimension D
5/8 in
Mount Hole Center-to-Center Height
4 in
Mount Hole Center-to-Center Length
4 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 1/2 in
Center Height
2 9/16 in
Back Side to Center Width
0.827 in
Bore Diameter Tolerance
+0.0021
Inner Ring Width
0.391 in
Bolt Circle Diameter
0.5 in
Flange Thickness
1 25/64 in
Mount Hole Size
0.6250

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 in
Series
Standard Duty
Housing Material
Cast Iron
Static Load Capacity
4,090 lb
Dynamic Load Capacity
6,652 lbf
Item
4 Bolt Flange Bearing
Locking Type
Set Screw
Temp. Range
-20 Degrees to 200 Degrees F
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Includes
(2) Set Screws, Oiler Cap
Finish
Painted
Closure
Single Sealed
System of Measurement
Inch
Includes Mounting Hardware
Yes
Bearing Material Grade
52100
Lubricant Material
Chevron SRI 2, NLGI #2 Equivalent
Seal Material
Buna-N Rubber
Maximum Temperature
200 Degrees F
Minimum Temperature
-20 Degrees F
Number of Mount Holes
4
Lubrication Openings
Oiler Hole
Static Radial Load Capacity
4,090 lbf
Housing Type
Square
Bore Type
Cylindrical
Housing Material Finish
Painted
Rolling Element Rows
1
Self Lubricating Bearing
No
Split Housing
Not Split
Expansion Type
Fixed
Maximum Speed
4,200 RPM Grease
Load Direction
Radial
Maximum Misalignment Angle
1.5 Degrees
Seal Type
Shroud Contact Seal with Rubber Lip and Metal Shield
Resistance Properties
Wear Resistant
Features
Nylon Patch 3A Set Screws, Relubricatable Unit with Anti-rotation Pin, Self Alignment Capabilities, Serviceability of Assemblies
For Environment
Highly Dusty and Dirty
Included Bearing
WJB UC208-24 Insert Bearing
Housing Material Grade
High Grade Cast Iron

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 2 9/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC208-24 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 4,200 RPM Grease, Maximum Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.