Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore

  • Mfr # 3FCY6

  • Zoro # G1777736


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 15/16 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCY6
Zoro #
G1777736
UPC #
190735283097
Country of Origin
China

Dimensions

Bore Dia.
1 15/16 in
Bolt Size
1/2 in
Overall Height
2 9/64 in
Dimension F
2 1/8 in
Overall Width
5 5/8 in
Overall Length
5 5/8 in
Dimension C
4 3/8 in
Dimension A
5 5/8 in
Dimension D
5/8 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Length
4 3/8 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Height
4 3/8 in
Mount Hole Size
0.6250
Bolt Circle Diameter
0.5 in
Flange Thickness
1 9/16 in
Center Height
2 13/16 in
Bore Diameter Tolerance
+0.0021
Inner Ring Width
0.511 in
Back Side to Center Width
0.866 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 3/8 in
Series
Standard Duty
Static Load Capacity
5,213 lb
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Includes
(2) Set Screws, Oiler Cap
Temp. Range
-20 Degrees to 200 Degrees F
Finish
Painted
Locking Type
Set Screw
Dynamic Load Capacity
7,888 lbf
Housing Material
Cast Iron
Item
4 Bolt Flange Bearing
Minimum Temperature
-20 Degrees F
Closure
Single Sealed
Housing Type
Square
Number of Mount Holes
4
System of Measurement
Inch
Maximum Temperature
200 Degrees F
Seal Material
Buna-N Rubber
Static Radial Load Capacity
5,213 lbf
Housing Material Finish
Painted
Bore Type
Cylindrical
Includes Mounting Hardware
Yes
Bearing Material Grade
52100
Lubrication Openings
Oiler Hole
Rolling Element Rows
1
Lubricant Material
Chevron SRI 2, NLGI #2 Equivalent
Load Direction
Radial
Housing Material Grade
High Grade Cast Iron
For Environment
Highly Dusty and Dirty
Seal Type
Shroud Contact Seal with Rubber Lip and Metal Shield
Self Lubricating Bearing
No
Expansion Type
Fixed
Split Housing
Not Split
Maximum Speed
3,600 RPM Grease
Maximum Misalignment Angle
1.5 Degrees
Features
Nylon Patch 3A Set Screws, Relubricatable Unit with Anti-rotation Pin, Self Alignment Capabilities, Serviceability of Assemblies
Included Bearing
WJB UC210-31 Insert Bearing
Resistance Properties
Wear Resistant

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 13/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC210-31 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 3,600 RPM Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.