Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore

  • Mfr # 3FCZ1

  • Zoro # G2916916


product price: $55.69
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 3/16 in
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCZ1
Zoro #
G2916916
UPC #
190735283134
Country of Origin
China

Dimensions

Bore Dia.
1 3/16 in
Bolt Size
7/16 in
Overall Height
2 1/64 in
Dimension F
2 1/64 in
Dimension C
3 1/4 in
Overall Width
4 1/4 in
Overall Length
4 1/4 in
Dimension D
33/64 in
Dimension A
4 1/4 in
Mount Hole Center-to-Center Height
3 1/4 in
Bore Diameter
1 3/16 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
3 1/4 in
Bolt Circle Diameter
0.437 in
Mount Hole Size
0.5156
Bore Diameter Tolerance
+0.0018
Center Height
2 1/8 in
Flange Thickness
1 17/64 in
Back Side to Center Width
0.787 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 1/4 in
Series
Standard Duty
Dynamic Load Capacity
4,382 lbf
Temp. Range
-20 Degrees to 200 Degrees F
Includes
(2) Set Screws, Oiler Cap
Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Static Load Capacity
2,517 lb
Finish
Painted
Item
4 Bolt Flange Bearing
Lubricant Material
Chevron SRI 2, NLGI #2 Equivalent
Number of Mount Holes
4
Closure
Single Sealed
Includes Mounting Hardware
Yes
Housing Type
Square
Seal Material
Buna-N Rubber
Housing Material Finish
Painted
Static Radial Load Capacity
2,517 lbf
System of Measurement
Inch
Rolling Element Rows
1
Lubrication Openings
Oiler Hole
Bore Type
Cylindrical
Bearing Material Grade
52100
Maximum Temperature
200 Degrees F
Minimum Temperature
-20 Degrees F
Split Housing
Not Split
For Environment
Highly Dusty and Dirty
Features
Nylon Patch 3A Set Screws, Relubricatable Unit with Anti-rotation Pin, Self Alignment Capabilities, Serviceability of Assemblies
Load Direction
Radial
Resistance Properties
Wear Resistant
Maximum Misalignment Angle
1.5 Degrees
Included Bearing
WJB HC206-19 Insert Bearing
Expansion Type
Fixed
Seal Type
Shroud Contact Seal with Rubber Lip and Metal Shield
Maximum Speed
5,500 RPM Grease
Housing Material Grade
High Grade Cast Iron
Self Lubricating Bearing
No

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.787 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 2 1/8 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB HC206-19 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 5,500 RPM Grease, Maximum Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.