Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1" Bore

  • Mfr # 3FCX4

  • Zoro # G2516044


product price: $39.99
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCX4
Zoro #
G2516044
UPC #
190735282984
Country of Origin
China

Dimensions

Bore Dia.
1 in
Bolt Size
3/8 in
Overall Height
1 13/32 in
Overall Length
3 3/4 in
Dimension A
3 3/4 in
Dimension D
15/32 in
Dimension C
2 3/4 in
Dimension F
1 13/32 in
Overall Width
3 3/4 in
Bore Diameter
1 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
2 3/4 in
Mount Hole Center-to-Center Length
2 3/4 in
Mount Hole Size
0.4688
Inner Ring Width
0.401 in
Bore Diameter Tolerance
+0.0018
Center Height
1 7/8 in
Flange Thickness
1 1/16 in
Back Side to Center Width
0.63 in
Bolt Circle Diameter
0.375 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 3/4 in
Series
Standard Duty
Dynamic Load Capacity
3,146 lbf
Item
4 Bolt Flange Bearing
Locking Type
Set Screw
Finish
Painted
Includes
(2) Set Screws, Oiler Cap
Housing Material
Cast Iron
Temp. Range
-20 Degrees to 200 Degrees F
Static Load Capacity
1,771 lb
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
System of Measurement
Inch
Lubricant Material
Chevron SRI 2, NLGI #2 Equivalent
Closure
Single Sealed
Bearing Material Grade
52100
Lubrication Openings
Oiler Hole
Housing Material Finish
Painted
Seal Material
Buna-N Rubber
Housing Type
Square
Includes Mounting Hardware
Yes
Maximum Temperature
200 Degrees F
Rolling Element Rows
1
Bore Type
Cylindrical
Static Radial Load Capacity
1,771 lbf
Minimum Temperature
-20 Degrees F
Number of Mount Holes
4
Included Bearing
WJB UC205-16 Insert Bearing
Expansion Type
Fixed
For Environment
Highly Dusty and Dirty
Load Direction
Radial
Features
Nylon Patch 3A Set Screws, Relubricatable Unit with Anti-rotation Pin, Self Alignment Capabilities, Serviceability of Assemblies
Resistance Properties
Wear Resistant
Maximum Speed
6,500 RPM Grease
Self Lubricating Bearing
No
Seal Type
Shroud Contact Seal with Rubber Lip and Metal Shield
Split Housing
Not Split
Housing Material Grade
High Grade Cast Iron
Maximum Misalignment Angle
1.5 Degrees

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 7/8 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC205-16 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 6,500 RPM Grease, Maximum Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.