Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 5/8" Bore

  • Mfr # 3FCX1

  • Zoro # G3150217


product price: $40.69
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
5/8 in
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FCX1
Zoro #
G3150217
UPC #
190735282953
Country of Origin
China

Dimensions

Bore Dia.
5/8 in
Bolt Size
3/8 in
Overall Height
1 5/16 in
Dimension D
15/32 in
Dimension C
2 1/2 in
Dimension A
3 3/8 in
Overall Length
3 3/8 in
Overall Width
3 3/8 in
Dimension F
1 19/64 in
Mount Hole Center-to-Center Length
2 1/2 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
2 1/2 in
Bore Diameter
5/8 in
Bore Diameter Tolerance
+0.0015
Bolt Circle Diameter
0.375 in
Mount Hole Size
0.4688
Center Height
1 11/16 in
Back Side to Center Width
0.591 in
Flange Thickness
1 in
Inner Ring Width
0.517 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
2 1/2 in
Series
Standard Duty
Locking Type
Set Screw
Housing Material
Cast Iron
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
2,146 lbf
Temp. Range
-20 Degrees to 200 Degrees F
Bearing Lubrication
Chevron SRI-2 or NLGI #2 Equivalent
Finish
Painted
Static Load Capacity
1,074 lb
Includes
(2) Set Screws, Oiler Cap
Lubrication Openings
Oiler Hole
Minimum Temperature
-20 Degrees F
Rolling Element Rows
1
Includes Mounting Hardware
Yes
Lubricant Material
Chevron SRI 2, NLGI #2 Equivalent
Bore Type
Cylindrical
Housing Material Finish
Painted
Seal Material
Buna-N Rubber
Number of Mount Holes
4
Maximum Temperature
200 Degrees F
System of Measurement
Inch
Bearing Material Grade
52100
Closure
Single Sealed
Static Radial Load Capacity
1,074 lbf
Housing Type
Square
Split Housing
Not Split
Seal Type
Shroud Contact Seal with Rubber Lip and Metal Shield
Resistance Properties
Wear Resistant
Features
Nylon Patch 3A Set Screws, Relubricatable Unit with Anti-rotation Pin, Self Alignment Capabilities, Serviceability of Assemblies
Load Direction
Radial
Self Lubricating Bearing
No
Maximum Speed
7,300 RPM Grease
Expansion Type
Fixed
Housing Material Grade
High Grade Cast Iron
For Environment
Highly Dusty and Dirty
Maximum Misalignment Angle
1.5 Degrees
Included Bearing
WJB UC202-10 Insert Bearing

Description

4 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Single Sealed, Expansion Type Fixed, For Environment Highly Dusty and Dirty, Housing Material Cast Iron, Housing Type Square, Included Bearing WJB UC202-10 Insert Bearing, Lubricant Material Chevron SRI 2, NLGI #2 Equivalent, Maximum Speed 7,300 RPM Grease, Maximum Temperature 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.