Zoro Homepage

Flange Coupling Kit

  • Mfr # 3A709

  • Zoro # G2836766


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Worm Center Distance (In.)
3.25 in
Input Motor Frame Size
143TC/145TC
Material
Cast iron
Overall Length Reducer & Flange (In.)
14.78 in
Bolt Circle Dia. Flange to Motor (In.)
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3A709
Zoro #
G2836766
UPC #
190735278611
Country of Origin
United States

Dimensions

Input Motor Frame Size
143TC/145TC
Overall Length Reducer & Flange (In.)
14.78 in
Bolt Circle Dia. Flange to Motor (In.)
5.88 in
Reducer Coupling Keyway Depth
3/32 in
Motor Coupling Keyway Depth
3/32 in
Motor Coupling Keyway Width
3/16 in
Reducer Coupling Keyway Width
3/16 in
Reducer Coupling Bore Diameter
7/8 in
Motor Coupling Bore Diameter
7/8 in

Details

Worm Center Distance (In.)
3.25 in
Material
Cast iron
Item
Flange Coupling Kit
Motor Coupling Bore (In.)
0.88 in
Reducer Coupling Keyway (In.)
0.19 x 0.09
Reducer Coupling Bore (In.)
0.88 in
Includes
Mounting Hardware
Motor Coupling Keyway (In.)
0.19 x 0.09
For Use With
143TC/145TC NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 3.25
For Worm Center Distance
3.25 in
Flex Coupling Material
Cast Iron
Motor Frame Designation
143TC/145TC

Description

Flange Coupling Kit, For Worm Center Distance 3.25 in, Motor Frame Designation 143TC/145TC, Motor Coupling Bore Diameter 7/8 in, Motor Coupling Keyway Depth 3/32 in, Motor Coupling Keyway Width 3/16 in, Reducer Coupling Bore Diameter 7/8 in, Reducer Coupling Keyway Depth 3/32 in, Reducer Coupling Keyway Width 3/16 in, Flex Coupling Material Cast Iron, For Use With 143TC/145TC NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 3.25, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.