Flange Coupling Kit
Mfr # 6HJ80
Zoro # G2271071
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Worm Center Distance (In.)
1.75 in
Input Motor Frame Size
143TC/145TC
Material
Cast iron
For Use With
143TC/145TC NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 1.75
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6HJ80
Zoro #
G2271071
UPC #
190735365250
Country of Origin
United States
Dimensions
Input Motor Frame Size
143TC/145TC
Overall Length Reducer & Flange (In.)
10.28 in
Bolt Circle Dia. Flange to Motor (In.)
5.88 in
Motor Coupling Bore Diameter
7/8 in
Motor Coupling Keyway Depth
3/32 in
Reducer Coupling Keyway Width
3/16 in
Reducer Coupling Bore Diameter
5/8 in
Reducer Coupling Keyway Depth
3/32 in
Motor Coupling Keyway Width
3/16 in
Details
Worm Center Distance (In.)
1.75 in
Material
Cast iron
Item
Flange Coupling Kit
For Use With
143TC/145TC NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 1.75
Includes
Mounting Hardware
Motor Coupling Bore (In.)
0.88 in
Motor Coupling Keyway (In.)
0.19 x 0.09
Reducer Coupling Bore (In.)
0.63 in
Reducer Coupling Keyway (In.)
0.19 x 0.09
For Worm Center Distance
1.75 in
Flex Coupling Material
Cast Iron
Motor Frame Designation
143TC/145TC
Description
Flange Coupling Kit, For Worm Center Distance 1.75 in, Motor Frame Designation 143TC/145TC, Motor Coupling Bore Diameter 7/8 in, Motor Coupling Keyway Depth 3/32 in, Motor Coupling Keyway Width 3/16 in, Reducer Coupling Bore Diameter 5/8 in, Reducer Coupling Keyway Depth 3/32 in, Reducer Coupling Keyway Width 3/16 in, Flex Coupling Material Cast Iron, For Use With 143TC/145TC NEMA Frame Motor, Dayton Indirect Drive Right Angle Speed Reducer, Worm Center Distance 1.75, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.