Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Frame Motorized Damper, 100-240V

  • Mfr # 5NKK2

  • Zoro # G3491582


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240
Overall Square
15 3/4 in
Sq. Opening Required
16 in
Free Area
1.1 sq ft
Frame Less Flange
13.75 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5NKK2
Zoro #
G3491582
UPC #
190735347492
Country of Origin
United States

Dimensions

Overall Length
14 1/2 in
Overall Height
15 3/4 in
Overall Width
15 3/4 in
For Nominal Duct Diameter
16 in
Overall Diameter
15 3/4 in
Blade Material Thickness
16 ga
Rough Opening Length
16 in
Rough Opening Diameter
16 in
Rough Opening Width
16 in
Frame Material Thickness
14 ga

Details

Item
15.8"H-W 14.5"L Squ Mtrzd Contrl Dampr
Voltage
100 to 240
Overall Square
15 3/4 in
Sq. Opening Required
16 in
Free Area
1.1 sq ft
Frame Less Flange
13.75 sq in
Motor Bracket Extension
11 1/2 in
Hz
50/60
Operation
Power Open, Spring Return
Mounting Position
Horizontal; Vertical
Number of Panels
1
Material
Extruded Aluminum
For Use With
Duct Work In Volume Control Intake or Exhaust Applications
Standards
NEC; OSHA
Jamb Seal Material
Stainless Steel
Phase
1
Switch Action
Normally Open
Nameplate Voltage
100/240V AC
Blade Material
Galvanized Steel
Damper Application
Motorized
Closure Velocity Rating
3,500 fpm
Series
GMD-SP
Axle Material
Plated Steel
Counterbalanced
No
Frame Material
Aluminum
Electrical Connection
Hardwired
For Duct Shape
Square
Includes Motor
Yes
Rough Opening Shape
Square
Maximum Air Pressure
4 in wg
Maximum Temperature Rating
122 Degrees F
Damper Finish
Mill Finish
Bushing Material
Brass
Frequency
50/60 Hz
Blade Type
Flat Blade
Maximum Air Velocity
3500 fpm
Blade Seal Material
TPV
Damper Type
Dynamic
Blade Orientation
Parallel Blades
Closure Pressure Rating
4 in wc
Flange Type
Hat Channel
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.13 in wg
Airflow Direction
Horizontal; Vertical

Description

15.8 In.H-W 14.5 In.L Squ Mtrzd Contrl Dampr, For Nominal Duct Diameter 16 in, Damper Application Motorized, Number of Panels 1, Overall Height 15 3/4 in, Overall Length 14 1/2 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 15 3/4 in, Frame Material Thickness 14 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter 15 3/4 in, Rough Opening Length 16 in, Rough Opening Width 16 in, Damper Type Dynamic, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.