Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flanged Frame Motorized Damper, 100-240V

  • Mfr # 5NKK8

  • Zoro # G2526937


product price: $872.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Voltage
100 to 240
Overall Square
47 3/4 in
Sq. Opening Required
48 in
Free Area
13.9 sq ft
Frame Less Flange
45.75 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5NKK8
Zoro #
G2526937
UPC #
190735347553
Country of Origin
United States

Dimensions

Overall Length
14 1/2 in
Overall Height
47 3/4 in
Overall Width
47 3/4 in
For Nominal Duct Diameter
48 in
Frame Material Thickness
14 ga
Rough Opening Length
48 in
Rough Opening Width
48 in
Blade Material Thickness
16 ga

Details

Item
47.8"H-W 14.5"L Squ Mtrzd Contrl Dampr
Voltage
100 to 240
Overall Square
47 3/4 in
Sq. Opening Required
48 in
Free Area
13.9 sq ft
Frame Less Flange
45.75 sq in
Motor Bracket Extension
11 1/2 in
Hz
50/60
For Use With
Duct Work In Volume Control Intake or Exhaust Applications
Mounting Position
Horizontal; Vertical
Operation
Power Open, Spring Return
Number of Panels
1
Material
Extruded Aluminum
Standards
NEC; OSHA
Jamb Seal Material
Stainless Steel
Phase
1
For Duct Shape
Square
Maximum Air Pressure
4 in wg
Blade Seal Material
TPV
Electrical Connection
Hardwired
Flange Type
Hat Channel
Axle Material
Plated Steel
Damper Application
Motorized
Nameplate Voltage
100/240V AC
Closure Velocity Rating
3,500 fpm
Includes Motor
Yes
Maximum Air Velocity
3500 fpm
Maximum Temperature Rating
122 Degrees F
Airflow Direction
Horizontal; Vertical
Frequency
50/60 Hz
Switch Action
Normally Open
Damper Finish
Mill Finish
Fusible Link Temperature
122 Degrees F
Blade Material
Galvanized Steel
Bushing Material
Brass
Frame Material
Aluminum
Blade Type
Flat Blade
Series
GMD-SP
Rough Opening Shape
Square
Blade Orientation
Parallel Blades

Description

47.8 In.H-W 14.5 In.L Squ Mtrzd Contrl Dampr, For Nominal Duct Diameter 48 in, Damper Application Motorized, Number of Panels 1, Overall Height 47 3/4 in, Overall Length 14 1/2 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 47 3/4 in, Frame Material Thickness 14 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Rough Opening Length 48 in, Rough Opening Width 48 in, Maximum Air Velocity 3500 fpm, Nameplate Voltage 100/240V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.