Float Assembly
Mfr # PPTCOL19G
Zoro # G8183637
product price: $148.99
/ea
Free Shipping & Returns
Key Features
For Use With
Float Assembly
For Use With Mfr. Model Number
PPTCOL19G
Fits Brand
Dayton
Length
990 mm
Material
Stainless Steel, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTCOL19G
Zoro #
G8183637
UPC #
190735319017
Country of Origin
China
Dimensions
Length
990 mm
Details
Item
Float Assembly
For Use With
Float Assembly
For Use With Mfr. Model Number
PPTCOL19G
Fits Brand
Dayton
Material
Stainless Steel, Steel
Product Type
Float Assembly
Compatible Manufacturer Model Number
PPTCOL19G
Description
Float Assembly, Cord Length Not Applicable, Length 990 mm, Material Stainless Steel, Steel, For Use With Float Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.