Zoro Homepage

Float Cable Repair Part, 6 ft.

  • Mfr # 4UKW2

  • Zoro # G1996145


product price: $58.89
/ea

Key Features

For Use With
4UKW1, All Refrigerants
Electrical Connections
3-Pin Brad Harrison Connection
Type
Detachable
Requires
Recovery Tank with Float Level Sensor Threaded Port
Operating Temp. Range (F)
0 Degrees to 105 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UKW2
Zoro #
G1996145
UPC #
190735335352
Country of Origin
China

Dimensions

Power Cord Length
6 7/16 ft

Details

For Use With
4UKW1, All Refrigerants
Item
Float Cable
Electrical Connections
3-Pin Brad Harrison Connection
Type
Detachable
Requires
Recovery Tank with Float Level Sensor Threaded Port
Operating Temp. Range (F)
0 Degrees to 105 Degrees
Power Source
Plug-In
Product Type
Float Cable
Compatible Product Type
Recovery Cylinders
Operating Temperature - Maximum
105 Degrees F
Operating Temperature - Minimum
0 Degrees F

Description

Float Cable Repair Part, 6 Ft., Detachable, 3-Pin Brad Harrison Connection Electrical Connections, Operating Temp. Range (F) 0 to 105, Requires Recovery Tank with Float Level Sensor Threaded Port, For Use With 4UKW1, All Refrigerants

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.