This item is Discontinued.

Dayton Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed 5PHC3

This item is Discontinued.

Dayton

Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed (Discontinued)

Mfr # 5PHC3
Zoro # G3440071
UPC # 190735348802
Country of Origin China
Category Drill Presses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PHC3
Zoro #
G3440071
UPC #
190735348802
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Overall Width
30 1/4 in
Table Slot Size
9/16 in
Overall Depth
16 in
Overall Height
65 1/4 in
Base Size
12-3/4 in x 19-3/4 in
Column Dia.
3 9/64 in
Quill Dia.
2 3/64 in
Overall Length
16 in
Base Length
12 3/4 in
Maximum Spindle-to-Table Height
25 in
Table Length
13 in
Column Diameter
3 1/8 in
Quill Diameter
2 3/64 in
Table Width
11 1/2 in
Base Width
19 3/4 in
Maximum Overall Height
65 1/4 in
Maximum Spindle-to-Base Height
46 3/8 in
Table Slot Width
9/16 in

Details

Drill Press Product Grouping
General Purpose Drill Presses
Item
Floor Drill Press
Drive Type
Belt
Swing
17 in
Voltage
120/240V AC
Motor HP
1 hp
Number of Speeds
16
Capacity Steel
3/4 in
Spindle Speed
138 to 3476 rpm
Capacity Cast Iron
5/8 in
Power Down Feed Included
No
Hz
60
Includes
Chuck and Arbor
Drilling Capacity Wood
Not Specified
Table Work Surface
13 in x 11-1/2 in
Amps AC
10.2/5.1
Max. Spindle To Base
46 3/8 in
Spindle Taper
2MT
Corded/Cordless
Corded
Phase
Single-Phase
Spindle Travel
5 in
Number of T-Slots
0
Spindle to Table
25 in
Corded/Banded
Corded
Minimum Spindle Speed
138 RPM
Guard Included
No
Spindle-to-Column Distance
8 1/2 in
Drill Press Application
Boring, Countersinking, Drilling, Reaming
Drill Press Type
Floor Stand
Horsepower
1 hp
Speed Range
138 to 3,476 RPM
Chuck Style
Keyed
Radial Arm
No
Primary Material Application
Metal, Wood
Current
10.2/5.1 A
Drilling Capacity in Steel
3/4 in
Speed Adjustment
Step Pulley
Coolant System
No
Table Slot
Yes
Drilling Capacity in Cast Iron
5/8 in
Chuck Capacity
5/8 in
Number of Spindle Speeds
16
Table Shape
Rectangular
Speed Control
Fixed
Power Source
Corded
Maximum Spindle Speed
3,476 RPM
Drill Spindle Travel
5 in - 6 in
Motor Voltage
115/230V AC ; Single-Phase
Nominal Voltage
115/230V AC
Spindle Speed Range
138 RPM - 3,476 RPM
Application
General Purpose Drill Press

Description

Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 17 in, Spindle-to-Column Distance 8 1/2 in, Horsepower 1 hp, Voltage 120/240V AC, Spindle Taper 2MT, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 2 3/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.