Floor Drill Press, Belt Drive, 120/240V AC V, 20 in Swing, 16 Speed

  • Mfr # 880GK6

  • Zoro # G116049129


product price:  $2,706.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Swing
20 in
Voltage
120/240V AC
Number of Speeds
16
Tool Weight
331 lb
Power Down Feed Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880GK6
Zoro #
G116049129
UPC #
3663836046665
Country of Origin
China

Dimensions

Chuck Size
20 mm
Quill Diameter
2 7/16 in
Maximum Spindle-to-Table Height
26 3/8 in
Table Length
18 5/8 in
Maximum Spindle-to-Base Height
45 3/8 in
Overall Length
45 3/8 in
Table Slot Width
21/50 in
Maximum Overall Height
69 3/4 in
Base Width
22 1/2 in
Column Diameter
3 5/8 in
Base Length
17 5/8 in
Cord Length
6 ft
Base Height
5 1/2 in

Details

Swing
20 in
Voltage
120/240V AC
Number of Speeds
16
Tool Weight
331 lb
Power Down Feed Included
Yes
Item
Floor Drill Press
Spindle Travel
6 in
Drive Type
Belt
Number of T-Slots
3
Spindle Taper
MT3
Includes
Chuck with Key
Phase
Single-Phase
Application
Metalworking
Tilting Angle
45 Degrees
Table Tilt
45 Degrees Left and Right
Primary Material Application
Metal
Speed Range
120 to 3600 RPM
Drilling Capacity in Wood
1 in
Drill Press Type
Floor Stand
Power Source
Corded
Minimum Spindle Speed
120 RPM
Coolant System
No
Drill Press Application
Drilling
Spindle-to-Column Distance
10 in
Table Shape
Square
Plug Type
Two-Prong
Table Load Capacity
55 lb
Tapping Compatible
No
Table Slot
Yes
Number of Spindle Speeds
16
Chuck Capacity
787/1000 in
Radial Arm
No
Speed Control
Fixed
Current
7 A
Drilling Capacity in Stainless Steel
3/4 in
Speed Adjustment
Step Pulley
Drilling Capacity in Steel
3/4 in
Horsepower
1 1/2 hp
Standards
Not Rated
Reversible
No
Maximum Spindle Speed
3,600 RPM
Drilling Capacity in Cast Iron
1 in
Number of Pieces
1
Chuck Style
Keyed
Guard Included
No

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 1 1/2 hp, Voltage 120/240V AC, Spindle Taper MT3, Number of Speeds 16, Chuck Size 20 mm, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 2 7/16 in, Tapping Capacity in Steel Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.