Floor Drill Press, Belt Drive, 3 hp, 230V AC V, 22 in Swing, 9 Speed

  • Mfr # 53UH03

  • Zoro # G9189017


product price: $6,348.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Drive Type
Belt
Swing
22 in
Voltage
230V AC
Motor HP
3 hp
Chuck Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53UH03
Zoro #
G9189017
UPC #
00194484303907
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Column Dia.
4 1/2 in
Table Slot Size
1/2 in
Overall Width
23 in
Overall Depth
36 in
Quill Dia.
2 3/4 in
Base Size
15-1/2 in x 14-1/2 in
Overall Height
75 in
Table Width
15 3/4 in
Table Length
16 1/2 in
Maximum Spindle-to-Base Height
40 3/8 in
Quill Diameter
2 3/4 in
Base Length
14 1/2 in
Base Height
4 in
Column Diameter
4 1/2 in
Maximum Spindle-to-Table Height
31 in
Maximum Overall Height
75 in

Details

Item
Floor Drill Press
Drive Type
Belt
Swing
22 in
Voltage
230V AC
Motor HP
3 hp
Number of Speeds
9
Capacity Steel
1 1/8 in
Spindle Speed
150 to 4000 rpm
Tilting Angle
Non-Tilting
Corded/Cordless
Corded
Capacity Cast Iron
1 1/2 in
Spindle Taper
4MT
Hz
60
Corded/Banded
Corded
Spindle to Table
31 in
Phase
Three-Phase
Spindle Travel
6 1/4 in
Table Work Surface
19-1/2 in x 15-3/4 in
Includes
Chuck and Arbor, Halogen Work Light, Safety Drill Guard, Tool Ejector
Amps AC
6.0
Max. Spindle To Base
40 3/8 in
Drilling Capacity Wood
Not Specified
Number of T-Slots
4
Power Down Feed Included
No
Application
Production Drill Press
Number of Spindle Speeds
9
Speed Adjustment
Knob
Primary Material Application
Metal
Power Source
Corded
Coolant System
No
Chuck Style
Keyed
Table Shape
Rectangular
Guard Included
Yes
Drilling Capacity in Steel
1 1/8 in
Maximum Spindle Speed
4,000 RPM
Number of Pieces
6
Current
6 A
Spindle-to-Column Distance
11 in
Chuck Capacity
5/8 in
Minimum Spindle Speed
150 RPM
Speed Range
150 to 4,000 RPM
Table Slot
Yes
Speed Control
Fixed
Drill Press Application
Boring, Countersinking, Drilling, Reaming, Tapping
Horsepower
3 hp
Drill Press Type
Floor Stand

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Fixed, Speed Adjustment Knob, Swing 22 in, Spindle-to-Column Distance 11 in, Horsepower 3 hp, Voltage 240V AC, Spindle Taper JT3, Number of Speeds 9, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 3/4 in, Drilling Capacity in Steel 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.