Zoro Homepage

Floor Drill Press, Geared Head Drive, 2 hp, 230V AC V, 20 in Swing, Variable Speed

  • Mfr # 467K97

  • Zoro # G7132279


product price: $8,732.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Drive Type
Geared Head
Swing
20 in
Voltage
230V AC
Motor HP
2 hp
Chuck Size
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467K97
Zoro #
G7132279
UPC #
00194484265601
Country of Origin
China

Dimensions

Chuck Size
Not Included
Quill Dia.
2 7/16 in
Column Dia.
3 5/8 in
Overall Width
15 in
Table Slot Size
14 mm
Base Size
13-3/4 in x 12-5/8 in
Overall Depth
25 in
Overall Height
81 in
Maximum Spindle-to-Base Height
47 in
Maximum Spindle-to-Table Height
34 1/2 in
Table Length
15 in
Base Height
4 in
Table Width
15 in
Base Length
12 5/8 in
Column Diameter
3 5/8 in
Maximum Overall Height
81 in
Quill Diameter
2 7/16 in

Details

Item
Floor Drill Press
Drive Type
Geared Head
Swing
20 in
Voltage
230V AC
Motor HP
2 hp
Number of Speeds
Variable
Capacity Steel
1 in
Spindle Speed
54 to 3800 rpm
Tilting Angle
Non-Tilting
Amps AC
6.5
Includes
Chuck Guard with Limit Switch, Digital Speed Display, Halogen Work Light
Capacity Cast Iron
1 1/8 in
Drilling Capacity Wood
Not Specified
Table Work Surface
15-1/2 in x 14-13/16 in
Power Down Feed Included
No
Number of T-Slots
4
Corded/Banded
Corded
Phase
Three-Phase
Corded/Cordless
Corded
Spindle to Table
34 1/2 in
Hz
60
Spindle Travel
5 in
Spindle Taper
3MT
Max. Spindle To Base
47 in
Application
Production Drill Press
Current
5.9 A
Primary Material Application
Metal
Number of Spindle Speeds
Variable
Maximum Spindle Speed
3,200 RPM
Speed Range
45 to 3200 RPM
Table Shape
Rectangular
Drill Press Type
Floor Stand
Minimum Spindle Speed
45 RPM
Number of Pieces
4
Power Source
Corded
Guard Included
Yes
Horsepower
2 hp
Spindle-to-Column Distance
10 in
Drilling Capacity in Steel
1 in
Coolant System
No
Speed Control
Variable
Drill Press Application
Boring, Countersinking, Drilling, Reaming, Tapping
Table Slot
Yes

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Variable, Swing 20 in, Spindle-to-Column Distance 10 in, Horsepower 2 hp, Voltage 230V AC, Spindle Taper 3MT, Number of Speeds Variable, Guard Included Yes, Coolant System No, Quill Diameter 2 7/16 in, Drilling Capacity in Steel 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.