Shop All Drill Presses
Dayton
Floor Drill Press, Geared Head Drive, 2 hp, 240 V, 22 in Swing, 12 Speed
Mfr # 53UH08
Zoro # G9189111
product price: $8,800.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,800.99
Free 30-Day Returns
Key Features
- Drive Type Geared Head
- Swing 22 in
- Voltage 230V AC
- Motor HP 2 hp
- Chuck Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53UH08
- Zoro # G9189111
- UPC # 00194484303952
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Overall Height | 80 in |
Quill Dia. | 2 in |
Overall Width | 23 1/2 in |
Base Size | 20 in x 16 in |
Column Dia. | 4 1/2 in |
Table Slot Size | 1/2 in |
Overall Depth | 28 in |
Quill Diameter | 2 in |
Table Width | 17 1/2 in |
Maximum Spindle-to-Table Height | 29 3/4 in |
Maximum Spindle-to-Base Height | 46 1/4 in |
Table Length | 16 3/4 in |
Column Diameter | 4 1/2 in |
Base Height | 20 in |
Maximum Overall Height | 80 in |
Base Length | 16 in |
Description
Floor Drill Press, Primary Material Application Metal, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Fixed, Speed Adjustment Knob, Swing 22 in, Spindle-to-Column Distance 11 in, Horsepower 2 hp, Voltage 240V AC, Spindle Taper 4MT, Number of Speeds 12, Chuck Size 5/8 in, Guard Included Yes, Coolant System Yes, Quill Diameter 2 in, Drilling Capacity in Steel 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS, 1/16 in. Tip (2A-SA)
- HARVEY TOOL Miniature Reamer, 0.0630", Shank Dia.: 1/8" (RSB0630)
- BONDHUS Ball End L-Wrench 3/8 (BH15714)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- DAYTON Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed (54ZW29)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed (55MJ87)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 20 in Swing, 12 Speed (49G986)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 3/4 in Swing, 16 Speed (53UG98)
- DAYTON Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed (53UH02)
- DAYTON Bench Drill Press, Geared Head Drive, 2 hp, 240 V, 18 in Swing, 8 Speed (53UH01)
- Dayton Power Drills