Dayton
Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed
- Zoro #: G4920921
- Mfr #: 16N196
Hover or click to zoom Tap to zoom
Key Features
- Drill Press Product Grouping: General Purpose Drill Presses
- Item: Bench Drill Press
- Drive Type: Belt
- Swing: 10 in
- Voltage: 120
- Motor HP: 1/3 hp
- Chuck Size: 1/2 in
- Number of Speeds: 5
$346.92
11% off
$306.92
Subtotal: $306.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dayton #16N196 Specifications
- Zoro #: G4920921
- Mfr #: 16N196
- UPC #: 190735129708
- Drill Press Product Grouping: General Purpose Drill Presses
- Item: Bench Drill Press
- Drive Type: Belt
- Swing: 10 in
- Voltage: 120
- Motor HP: 1/3 hp
- Chuck Size: 1/2 in
- Number of Speeds: 5
- Capacity Steel: 3/8 in
- Spindle Speed: 650 to 3070 rpm
- Corded/Cordless: Corded
- Tilting Angle: 45 Degrees
- Capacity Cast Iron: 1/2 in
- Power Down Feed Included: No
- Phase: 1
- Quill Dia.: 1 1/2 in
- Overall Depth: 19 1/4 in
- Includes: Arbor, Chuck, Paddle Switch, Spindle Depth Stop, Tilting Table
- Max. Spindle To Base: 15 13/16 in
- Table Slot Size: 9/16 in
- Corded/Banded: Corded
- Hz: 60
- Table Work Surface: 7-13/16 in x 7-13/16 in
- Amps AC: 4.1
- Spindle Travel: 2 1/2 in
- Drilling Capacity Wood: Not Specified
- Overall Height: 27 1/2 in
- Column Dia.: 2 9/32 in
- Spindle to Table: 10 3/4 in
- Overall Width: 11 1/4 in
- Base Size: 8-1/4 in x 13-1/2 in
- Spindle Taper: 33JT
- Number of T-Slots: 0
- Overall Length: 19 1/4 in
- Table Shape: Square
- Minimum Spindle Speed: 650 RPM
- Maximum Spindle-to-Base Height: 15 13/16 in
- Cord Length: 6'
- Speed Adjustment: Step Pulley
- Quill Diameter: 1 1/2 in
- Downfeed Type: Manual
- Drilling Capacity in Cast Iron: 1/2 in
- Maximum Spindle-to-Table Height: 10 3/4 in
- Drill Press Type: Benchtop
- Speed Control - Merch: Fixed Speed
- Table Tilt: 45 Degrees Left and Right
- Guard Included: No
- Power Source: Corded
- Number of Spindle Speeds: 5
- Drill Press Application: Countersinking, Drilling, Reaming
- Coolant System: No
- Primary Material Application: Metal, Wood
- Speed Range: 650 to 3,070 RPM
- Spindle-to-Column Distance: 5 in
- Chuck Style: Keyed
- Drilling Capacity in Steel: 3/8 in
- Column Diameter: 2 5/16 in
- Speed Control: Fixed
- Horsepower: 1/3 hp
- Table Slot: Yes
- Base Width: 13 1/2 in
- Table Length: 7 7/8 in
- Motor Voltage: 115V AC ; Single-Phase
- Nominal Voltage: 115V AC
- Table Width: 7 7/8 in
- Current: 4.1 A
- Maximum Spindle Speed: 3,070 RPM
- Radial Arm: No
- Table Slot Width: 9/16 in
- Base Length: 8 1/4 in
- Maximum Overall Height: 27 1/2 in
- Spindle Speed Range: 650 RPM - 3,070 RPM
- Shop By: Hot Buys
- Country of Origin (subject to change): China
Description
Bench Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 10 in, Spindle-to-Column Distance 5 in, Horsepower 1/3 hp, Voltage 120V AC, Spindle Taper 33JT, Number of Speeds 5, Chuck Size 1/2 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 1 1/2 in, Drilling Capacity in Steel 3/8 in
Reviews of Dayton #16N196
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 120/240 V, 20 in Swing, 12 Speed 54ZW28
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 115 V, 16 in Swing, 12 Speed 499F46
- DAYTON Bench Drill Press, Belt Drive, 1 hp, 120 V, 13 in Swing, 7 Speed 53UG96
- DAYTON Floor Drill Press, Geared Head Drive, 4 to 5 hp, 460 V, 32 in Swing, 16 Speed 467L05
- DAYTON Floor Drill Press, Belt Drive, 1 1/2 hp, 240 V, 20 in Swing, 16 Speed 54ZW33
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed 54ZW31
- BAILEIGH DRILL PRESS SAW TUBE NOTCHER BLI1008036
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 230/460 V, 16 in Swing, 16 Speed 55MJ87
- METABO DRILL STAND 600890000
- JET TOOLS DRILL PRESS 354169
- JPW INDUSTRIES 4" GROUND DRILL PRESS VISE WC11634
- Dayton Drill Presses