Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, Geared Head Drive, 3 hp, 230V AC V, 22 in Swing, 8 Speed

  • Mfr # 53UH04

  • Zoro # G9188929


product price: $8,465.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Drive Type
Geared Head
Swing
22 in
Voltage
230V AC
Motor HP
3 hp
Chuck Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53UH04
Zoro #
G9188929
UPC #
00194484303914
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Quill Dia.
2 1/2 in
Table Slot Size
1/2 in
Overall Height
87 in
Overall Depth
29 in
Column Dia.
4 1/2 in
Base Size
15-1/4 in x 16-1/2 in
Overall Width
16 in
Maximum Spindle-to-Table Height
32 1/4 in
Column Diameter
4 1/2 in
Table Width
15 3/4 in
Maximum Spindle-to-Base Height
50 3/8 in
Quill Diameter
2 1/2 in
Table Length
16 1/2 in
Base Height
4 in
Maximum Overall Height
87 in
Base Length
16 1/2 in

Details

Item
Floor Drill Press
Drive Type
Geared Head
Swing
22 in
Voltage
230V AC
Motor HP
3 hp
Number of Speeds
8
Capacity Steel
1 1/4 in
Spindle Speed
90 to 2400 rpm
Corded/Cordless
Corded
Table Work Surface
16-1/2 in x 15-45/64 in
Tilting Angle
Non-Tilting
Phase
Three-Phase
Hz
60
Number of T-Slots
4
Max. Spindle To Base
50 3/8 in
Drilling Capacity Wood
Not Specified
Capacity Cast Iron
1 1/2 in
Spindle to Table
32 1/4 in
Includes
Chuck Guard and Halogen Light, Coolant System, Tool Ejector
Power Down Feed Included
No
Spindle Taper
4MT
Amps AC
10.0
Spindle Travel
4 15/16 in
Corded/Banded
Corded
Application
Production Drill Press
Minimum Spindle Speed
90 RPM
Speed Adjustment
Knob
Drill Press Application
Boring, Countersinking, Drilling, Reaming, Tapping
Table Shape
Rectangular
Speed Range
90 to 2,400 RPM
Guard Included
Yes
Number of Spindle Speeds
8
Drill Press Type
Floor Stand
Chuck Capacity
5/8 in
Power Source
Corded
Coolant System
Yes
Horsepower
3 hp
Current
10 A
Spindle-to-Column Distance
11 in
Primary Material Application
Metal
Number of Pieces
4
Maximum Spindle Speed
2,400 RPM
Speed Control
Fixed
Drilling Capacity in Steel
1 1/4 in
Table Slot
Yes

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Fixed, Speed Adjustment Knob, Swing 22 in, Spindle-to-Column Distance 11 in, Horsepower 3 hp, Voltage 240V AC, Spindle Taper 4MT, Number of Speeds 8, Chuck Size 5/8 in, Guard Included Yes, Coolant System Yes, Quill Diameter 2 1/2 in, Drilling Capacity in Steel 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.