Zoro Homepage

Floor Drill Press, Spline Drive, 115/230V AC V, 17 in Swing, Variable Speed

  • Mfr # 880GK7

  • Zoro # G416049287


product price: $1,438.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Voltage
115/230V AC
Includes
Chuck with Key, Coolant System, Ergonomic Handle, LED Light
Power Down Feed Included
No
Spindle Taper
MT3
Number of T-Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880GK7
Zoro #
G416049287
UPC #
3663836046658
Country of Origin
China

Dimensions

Chuck Size
5/8 in
Base Width
8 1/4 in
Column Diameter
3 1/8 in
Base Length
19 3/4 in
Table Slot Width
3/5 in
Cord Length
6 ft
Table Width
13 in
Maximum Spindle-to-Base Height
47 1/4 in
Base Height
2 3/8 in
Overall Length
27 3/4 in
Maximum Spindle-to-Table Height
28 in
Quill Diameter
2 in
Maximum Overall Height
65 in
Table Length
13 1/4 in

Details

Voltage
115/230V AC
Includes
Chuck with Key, Coolant System, Ergonomic Handle, LED Light
Power Down Feed Included
No
Spindle Taper
MT3
Number of T-Slots
4
Item
Floor Drill Press
Application
Metalworking, Woodworking
Spindle Travel
4 3/4 in
Tilting Angle
45 Degrees
Swing
17 in
Number of Speeds
Variable
Drive Type
Spline
Phase
Single-Phase
Tool Weight
179.4 lb
Drill Press Application
Drilling
Tapping Compatible
No
Speed Range
230 to 3100 RPM
Table Slot
Yes
Plug Type
Three-Prong
Chuck Capacity
5/8 in
Speed Adjustment
Variable Speed Pulley
Table Tilt
45 Degrees Left and Right
Standards
TUV R
Chuck Style
Keyed
Number of Spindle Speeds
Variable
Speed Control
Variable
Spindle-to-Column Distance
8 1/2 in
Drilling Capacity in Cast Iron
5/8 in
Minimum Spindle Speed
230 RPM
Reversible
No
Coolant System
Yes
Downfeed Type
Manual
Drill Press Type
Floor Stand
Maximum Spindle Speed
3,100 RPM
Drilling Capacity in Wood
1 in
Radial Arm
No
Drilling Capacity in Stainless Steel
1 in
Current
8.0/4.0 A
Number of Pieces
21
Table Shape
Square
Guard Included
No
Horsepower
1 1/2 hp
Drilling Capacity in Steel
1 in
Primary Material Application
Metal, Wood
Power Source
Corded

Description

Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Variable, Speed Adjustment Variable Speed Pulley, Swing 17 in, Spindle-to-Column Distance 8 1/2 in, Horsepower 1 1/2 hp, Voltage 115/230V AC, Spindle Taper MT3, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System Yes, Quill Diameter 2 in, Tapping Capacity in Steel Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.