Shop DAYTON

Floor Fan, 20 in Blade Dia, 3 Speeds, 120V AC, Non-Oscillating, Sliver, 9 ft L Cord

  • Mfr # 61LD80
  • Zoro # G604382936

product price: 
$
120.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Includes
Wall and Ceiling Bracket
Voltage
120V AC
Watts
130/140/150 W
Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61LD80
Zoro #
G604382936
UPC #
-
Country of Origin
China
Includes
Wall and Ceiling Bracket
Item
Freestanding Fan
Voltage
120V AC
Watts
130/140/150 W
Standards
cULus Listed E19455, OSHA Compliant Guards
Blade Material
Aluminum
Hz
60 Hz
Fan Mounting Location
Floor, Tabletop
Includes Batteries
No
Wheeled Base
Stationary
Includes Remote Control
No
Head Tilt Adjustment
90 Degrees
Amps
1.3/1.2/1 A
Number of Blades
3
Features
Open Air Over
Number of Speeds
3
Housing Finish
Painted
Fan Shape
Basket
Fan Power Source
Plug-In
Bearing Type
Sleeve
Fan Housing Material
Steel
Number of Conductors
3
Electrical Connection - Fans
Terminals
Sound Level
64 dB
Color
Silver
Oscillation
Non-Oscillating
Guard Material
Steel
NEMA Plug Configuration
5-15P
Motor HP
1/12 hp
Air Flow
2700/3150/3650 cfm
RPM
1,320 RPM, 1,430 RPM, 1,520 RPM
Corrosion-Resistant
Yes
Max. Ambient Temp.
104 Degrees F
Thermal Protection
Automatic Reset
Motor Type
Permanent Split Capacitor
Motor Enclosure
Open Air Over
Wire Guard Finish
Powder Coated
Motor Insulation
A
Environment Rating
Dry
For Location
Bedroom, Kitchen, Living Room
High-Visibility
No
Airflow
2,700 cfm, 3,150 cfm, 3,650 cfm
Assembly Required
Yes
Guard Color
Silver
Environmental Applications
Home and Office
Removable Base
Permanently Lubricated
Bearing Protection
Sealed
Phase
Single
Drive Type
Direct Drive
Wire Color
Silver

Dimensions

Height
24 in
Width
24 in
Blade Diameter
20 in
Fan Cord Length
9 ft
Depth
10 in
Shaft Dia.
1/2 in
Height Adjustment
Fixed
Fits Chest Size
Open Air Over

Description

Freestanding Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Tabletop, Number of Speeds 3, Non-Oscillating, Fan Cord Length 9 ft, Fan Power Source Plug-In, 130/140/150 W Watts, 1,320 RPM, 1,430 RPM, 1,520 RPM RPM, Number of Blades 3, 1.3/1.2/1 A Amps, Height 24 in, Width 24 in, 60 Hz Hz, Bearing Type Sleeve, Blade Material Aluminum, Steel, 3, 5-15P, Silver, cULus Listed E19455, OSHA Compliant Guards, Wall and Ceiling Bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.