Zoro Homepage

Floor Tool and Nozzle, 1 1/2 in L, Plastic

  • Mfr # 5UMR3

  • Zoro # G2930487


product price: $52.29
/ea

Key Features

Attachment Dia.
1-1/2"
Material
Plastic
Length
15 1/2 in
Width
1 1/2 in
For Hose Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UMR3
Zoro #
G2930487
UPC #
190735351895
Country of Origin
China

Dimensions

Attachment Dia.
1-1/2"
Length
15 1/2 in
Width
1 1/2 in
For Hose Diameter
1 1/2 in
Diameter
1 1/4 in

Details

Material
Plastic
Fits Vacuum Brand
Fein
For Vacuum Type
Shop Vacuum
For Use With
5UMR0
Item
Floor Tools and Nozzles
Attachment Product Grouping
Floor Tools and Nozzles
Fits Vacuum Models
1UG82, 22SJ59, 36RE60, 38EW25, 45PC90, 48ME61
Type
Wet
For Use With Mfr. Model Number
5UMR0

Description

Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 15 1/2 in, Width 1 1/2 in, Depth Not Applicable, Diameter 1 1/4 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Includes Floor Tool and Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.