Fluid End Repair Kit, Buna-N Ball

  • Mfr # KG15-MN-G
  • Zoro # G400719684
product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

For Use With
DP-10/DP-15/G15 Diaphragm Pump
For Use With Mfr. Model Number
G15 Global Series
Fits Brand
YAMADA
Valve Type
Ball
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KG15-MN-G
Zoro #
G400719684
UPC #
-
Country of Origin
Mexico
Item
Fluid End Repair Kit
For Use With
DP-10/DP-15/G15 Diaphragm Pump
For Use With Mfr. Model Number
G15 Global Series
Fits Brand
YAMADA
Valve Type
Ball
Material
Stainless Steel
Diaphragm Material
Buna-N
Section Description
Pumps
Shaft Type
Stainless Steel
Includes
(2) Diaphragms, (4) Check Balls, (8) O-Rings
Type
Diaphragm Pump
Interchangeable With
Yamada NDP series
Number of Check Balls
4
Media Temperature (Minimum)
0 Degrees F
Check Ball Material
Buna-N
Compatible with Brand
Yamada
Compatible with Series
G15 Global
Number of O-Rings
8
Media Temperature (Maximum)
180 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Diaphragms
2
Compatible Connection Media Type
Air
Number of Seals
0
Product Type
Fluid End Repair Kit
Compatible Series
G15 Global

Dimensions

Dimensions
7 21/32 in W x 10 7/16 in H

Description

Fluid End Repair Kit, Check Ball Material Buna-N, Compatible Grainger Part Number 53JU98, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 8, Number of Seals 0, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand Yamada, Includes (2) Diaphragms, (4) Check Balls, (8) O-Rings, Media Temperature (Minimum) 0 Degrees F

Ratings & reviews