Flush Panel Light, Green, 240 V AC/DC
- Mfr # 22NY80
- Zoro # G0319840
product price:Â
$
16.29
/ea
Key Features
Voltage
240V AC, 240V DC
Color
Green
Material of Construction
Nylon Body With Polycarbonate Lens and Brass Nut
Lamp Type
LED
Shape
ROUND
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22NY80
- Zoro #
- G0319840
- UPC #
- 190735172995
- Country of Origin
- China
- Item
- Flush Panel Light
- Voltage
- 240V AC, 240V DC
- Color
- Green
- Material of Construction
- Nylon Body With Polycarbonate Lens and Brass Nut
- Lamp Type
- LED
- Shape
- ROUND
- Electrical Connection
- 0.11 Male Quick Disconnect
- Current Drawn
- 4.17 mA
- Average Life
- 15,000 hr
- Standards
- UL Listed
- IP Rating
- IP40
- Body Material
- Nylon
- Includes Lens
- Lens Included
- Voltage Rating - Maximum
- 240 V AC/DC
- Lens Color
- Green
- Head Style
- Flush
- Lamp Color
- Green
Dimensions
- Size
- 8mm Mounting dia
- Panel Thickness
- 0.024 in to 0.055 in
- Panel Cutout Diameter
- 5/16 in
Description
Flush Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Green, Voltage 240V AC/DC, Size 8mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 4.17 mA, Average Life 15,000 hr, IP Rating IP40, Panel Thickness 0.024 in to 0.055 in, Standards UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.