Foam Tape
Mfr # HV50011G
Zoro # G2877257
product price: $11.89
/eaKey Features
For Use With Mfr. Model Number
2HNT2
Fits Brand
Dayton
For Use With
Grainger Item Number: 2HNT2
Material
Foam
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HV50011G
Zoro #
G2877257
UPC #
190735206928
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
1/4 in
Overall Width
354 in
Overall Depth
13/16 in
Details
For Use With Mfr. Model Number
2HNT2
Fits Brand
Dayton
Item
Foam Tape
For Use With
Grainger Item Number: 2HNT2
Material
Foam
Color
Black
Compatible Product Type
Industrial Air Cleaner
Solution Type
Seal
Description
Seal, Compatible Grainger Part Number 2HNT2, Compatible Manufacturer Model Number 2HNT2, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.