Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Chair Storage Truck, 500 lb. Load Capacity

  • Mfr # 30F014

  • Zoro # G6212184


product price: $390.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
500 lb
Overall Length
43 1/2 in
Overall Width
31 5/8 in
Overall Height
74 in
For Max. Number of Chairs
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30F014
Zoro #
G6212184
UPC #
190735243480
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
43 1/2 in
Overall Width
31 5/8 in
Overall Height
74 in
Hanger Width
13 1/4 in
Caster Dia.
5"
Caster Width
1-1/2"
Length of Hanger Bar
14 in
Width Between Hanger Sets
6-3/8"
Caster Wheel Dia.
5 in
For Maximum Chair Width
13 1/4 in
Overall LxWxH
43 1/2 in x 31 5/8 in x 74 in

Details

Item
Folding Chair Storage Truck
Load Capacity
500 lb
For Max. Number of Chairs
48
Caster Material
Phenolic
Frame Color
Gray
Frame Material
Steel
Number of Casters
4
Caster Type
Swivel
Finish
Powder Coated
Frame Gauge
14 ga
Caster Wheel/Tread Material
Phenolic
Frame Finish/Coating
Powder Coated
Caster/Wheel Configuration
(4) Swivel
Number of Rails
2
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster Mounting Type
Stem
Rail Type
Fixed
Caster Brake Type
No Brake Included

Description

Folding Chair Storage Truck, Load Capacity 500 lb, For Max. Number of Chairs 48, For Maximum Chair Width 13 1/4 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.