Zoro Homepage

Foot Shear, 16 Ga, 37 In

  • Mfr # 13W872

  • Zoro # G4326637


product price: $3,055.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Capacity of Mild Steel (Gauge)
16
Application
Shears Mild Steel up to 16 ga, Plastic, Lead, Zinc, Aluminum, Brass and Copper
Features
Bevel Gauge, Double Locking Back Gauge with Micro Adjustment, Front Gauge Arms, Front Work Stop, Handwell, Hold Down with Finger Guard, Pedal Stops
Length of Blade (In.)
40 in
Length of Cut (In.)
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13W872
Zoro #
G4326637
UPC #
190735128176
Country of Origin
China

Dimensions

Length of Blade (In.)
40 in
Length of Cut (In.)
40 in
Back Gauge Length
30 in
Adjustable Depth Stop
Yes
Front Gauge Length
37 in

Details

Item
Machining Shear
Capacity of Mild Steel (Gauge)
16
Application
Shears Mild Steel up to 16 ga, Plastic, Lead, Zinc, Aluminum, Brass and Copper
Features
Bevel Gauge, Double Locking Back Gauge with Micro Adjustment, Front Gauge Arms, Front Work Stop, Handwell, Hold Down with Finger Guard, Pedal Stops
Construction
Steel And Cast Iron
Back Gauge Range (In.)
0 to 27
Cutting Flat (In.)
40 in
Sheet Metal Capacity Stainless Steel
23 ga
Maximum Cutting Capacity of Flat Mild Steel
40 in
Actuation
Foot Pedal
Sheet Capacity Aluminum
15 ga
Power Source
Manual
Sheet Metal Capacity Mild Steel
19 ga

Description

Machining Shear, Sheet Capacity Aluminum 15 ga, Sheet Metal Capacity Mild Steel 19 ga, Sheet Metal Capacity Stainless Steel 23 ga, Maximum Cutting Capacity of Flat Mild Steel 40 in, Back Gauge Length 30 in, Front Gauge Length 37 in, Adjustable Depth Stop Yes, Actuation Foot Pedal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.