Forged D Screw Shackle, Round Pin
- Mfr # 2MWX6
- Zoro # G3247745
product price:Â
$
422.95
/ea
Free Shipping & Returns
Key Features
Pin Style
Round
Working Load Limit
70,000 lb
Width Between Eyes
3 1/4 in
Pin Dia.
2 1/4 in
Body Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2MWX6
- Zoro #
- G3247745
- UPC #
- 190735227398
- Country of Origin
- China
Dimensions
- Width Between Eyes
- 3 1/4 in
- Pin Dia.
- 2 1/4 in
- Body Size
- 2 in
- Outside Diameter of Eye
- 5 1/4 in
Details
- Item
- D Shackle
- Pin Style
- Round
- Working Load Limit
- 70,000 lb
- Standards
- RR-C271D
- Body Material
- Forged Steel
- Finish
- Galvanized
- Pin Material
- Forged Steel
Description
D Shackle, Working Load Limit 70,000 lb, Width Between Eyes 3 1/4 in, Body Material Forged Steel, Pin Material Forged Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.