Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork, 4 x 42

  • Mfr # MH5RRY925G

  • Zoro # G8458362


product price: $585.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Fork Length
42 in
Compatible with Product Type
Powered-Lift/Manual-Push Straddle Stacker
Fork Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5RRY925G
Zoro #
G8458362
UPC #
190735321065
Country of Origin
China

Dimensions

Fork Length
42 in
Fork Width
4 in

Details

Item
Fork, 4 x 42
Compatible with Product Type
Powered-Lift/Manual-Push Straddle Stacker

Description

Fork, 4 x 42, Fork Length 42 in, Fork Width 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.