Stacker, 2200 lb. Load Capacity, Hand Lever Lift Control (Discontinued)
- Mfr # 5RRY6
- Zoro # G3332905
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5RRY6
Zoro #
G3332905
UPC #
190735350539
Country of Origin
Unknown
Dimensions
Overall Height
80"
Overall Length
64-1/4"
Overall Width
30-1/2"
Fork Width
6-5/16"
Front Wheel Dia.
3"
Rear Wheel Dia.
7"
Lifting Height Min.
3-3/8"
Rear Caster Dia.
7"
Lifting Height Max.
118"
Fork Length
43"
Description
Lift Control Hand Lever, Lift Mechanism Hydraulic, Load Capacity 2200 lb, Fork Length 43 in, Fork Width 6 5/16 in, Overall Length 64 1/4 in, Overall Width 30 1/2 in, Load Center 24 in
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.