Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Truck Boom, 6,000 lb, Red

  • Mfr # 60JC97

  • Zoro # G702015866


product price: $1,848.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Includes
Safety Chain
Max. Capacity
6,000 lb
Usable Fork Pocket Width
7 1/4 in
Hook Opening
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60JC97
Zoro #
G702015866
UPC #
-
Country of Origin
China

Dimensions

Usable Fork Pocket Width
7 1/4 in
Storage Height
31 3/8 in
Usable Fork Pocket Height
2 1/2 in
Fork Pocket Height
2 1/2 in
Hook Opening Size
1 in
Fork Pocket Width
7 1/4 in

Details

Color
Red
Item
Fork Truck Boom
Includes
Safety Chain
Max. Capacity
6,000 lb
Hook Opening
1 in
Pocket Spacing
27 in on Centers
Horizontal Reach
80 in to 12 ft Adjustable in 7 1/2 in Increments
Weight
490 lb
Load Capacity - Maximum
6,000 lb
Fork Pocket Spacing
27 in
Horizontal Reach - Maximum
12 ft
Horizontal Reach - Minimum
6 5/8 ft
Hook Type
Double Swivel Hook
Horizontal Reach Increments
7 1/2 in

Description

Fork Truck Boom, Horizontal Reach - Minimum 6 5/8 ft, Load Capacity - Maximum 6,000 lb, Horizontal Reach - Maximum 12 ft, Horizontal Reach Increments 7 1/2 in, Hook Type Double Swivel Hook, Fork Pocket Height 2 1/2 in, Fork Pocket Width 7 1/4 in, Hook Opening Size 1 in, Fork Pocket Spacing 27 in, Color Red, Includes Safety Chain, Storage Height 31 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.