Zoro Homepage

Forward Stop Reverse Switch Kit

  • Mfr # 13E663

  • Zoro # G4004761


product price: $30.99
/ea

Key Features

For Use With
Dayton Models 13E632, 13E633, 13E634, 13E635, 13E636, 13E637, 13E638, 13E639, 13E640, 13E641, 13E642, 13E643
Cable Type
Internal Wiring
Function
Motor Direction Control Switch: Forward, Stop, Reverse Positions
Mounting Type
Internal
Mfr. Stock No.
9480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13E663
Zoro #
G4004761
UPC #
190735117903
Country of Origin
Mexico

Details

Item
Forward Stop Reverse Switch Kit
For Use With
Dayton Models 13E632, 13E633, 13E634, 13E635, 13E636, 13E637, 13E638, 13E639, 13E640, 13E641, 13E642, 13E643
Cable Type
Internal Wiring
Function
Motor Direction Control Switch: Forward, Stop, Reverse Positions
Mounting Type
Internal
Mfr. Stock No.
9480
Mounting
Internal
Compatible with Manufacturer Part Number
Mfr. No. 13E632, Mfr. No. 13E633, Mfr. No. 13E634, Mfr. No. 13E635, Mfr. No. 13E636, Mfr. No. 13E637, Mfr. No. 13E638, Mfr. No. 13E639, Mfr. No. 13E640, Mfr. No. 13E641, Mfr. No. 13E642, Mfr. No. 13E643

Description

Forward Stop Reverse Switch Kit, Compatible with Manufacturer Part Number Mfr. No. 13E632, Mfr. No. 13E633, Mfr. No. 13E634, Mfr. No. 13E635, Mfr. No. 13E636, Mfr. No. 13E637, Mfr. No. 13E638, Mfr. No. 13E639, Mfr. No. 13E640, Mfr. No. 13E641, Mfr. No. 13E642, Mfr. No. 13E643, For Use With Grainger Item Number 13E632, 13E633, 13E634, 13E635, 13E636, 13E637, 13E638, 13E639, 13E640, 13E641, 13E642, 13E643

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.