FreestandingFan, 20inDia, Gray

  • Mfr # 216NV2
  • Zoro # G8625152
product price: 
$
1,993.99
/ea
Free Shipping & Returns

Key Features

Watts
120 W
Blade Diameter
20 in
Number of Speeds
1
Air Velocity @ 20 Ft.
225 fpm
Depth
10 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
216NV2
Zoro #
G8625152
UPC #
190735222911
Country of Origin
Multiple
Watts
120 W
Number of Speeds
1
Air Velocity @ 20 Ft.
225 fpm
Thermal Protection
Automatic Reset
Hz
60 Hz
Motor Insulation
B
Phase
Single
Color
Gray
Amps
1.1 A
Max. Ambient Temp.
105 Degrees F
Air Velocity @ 10 Ft.
450 fpm
Blade Material
Stainless Steel
Features
Stainless Steel Wall Bracket, Mounting Bolts, Secondary Safety Support Cable
Guard Material
Stainless Steel
Motor HP
1/15 hp
Sound Level
68 dBA
Standards
BISSC, cULus, NSF, OSHA, USDA
Oscillation
Non-Oscillating
Motor Enclosure
Totally Enclosed Non-Ventilated
Assembly Required
Yes
Number of Blades
3
Fan Mounting Location
Pedestal
Wheeled Base
Stationary
Includes
Washdown Air Circulator, Floor Pedestal, Open Base
Bearing Type
Ball
NEMA Plug Configuration
Hardwired
Motor Design
Permanent Split Capacitor
Item
Freestanding Fan
Voltage
115V AC
Air Velocity @ 40 Ft.
30 fpm
Air Flow
2,670 cfm
Environmental Applications
Industrial
Airflow
2,670 cfm
Fan Shape
Basket
Base Type
Pedestal
Motor Type
Permanent Split Capacitor
Fan Power Source
Hardwired
Wire Guard Finish
Electropolished

Dimensions

Blade Diameter
20 in
Depth
10 1/2 in
Shaft Dia.
1/2 in
Height Adjustment
Fixed
Base Dia.
30 in
Width
22 1/2 in
Height
22 1/2 in

Description

Freestanding Fan, Fan Mounting Location Floor, Number of Speeds 1, Non-Oscillating, Fan Power Source Hardwired, 120 W Watts, Number of Blades 3, Fan Voltage 115 V AC, 1.1 A Amps, Height 22 1/2 in, Width 22 1/2 in, 60 Hz Hz, Bearing Type Ball, Blade Material Stainless Steel, Stainless Steel, Hardwired, Gray, BISSC, cULus, NSF, OSHA, USDA, Washdown Air Circulator, Floor Pedestal, Open Base

Ratings & reviews