FreestandingFan, 24inDia, Gray

  • Mfr # 216NV3
  • Zoro # G8624979
product price: 
$
2,292.99
/ea
Free Shipping & Returns

Key Features

Air Velocity @ 40 Ft.
198 fpm
Motor Enclosure
Totally Enclosed Non-Ventilated
Air Flow
5,220 cfm
Sound Level
77 dBA
Assembly Required
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
216NV3
Zoro #
G8624979
UPC #
190735222928
Country of Origin
Multiple
Air Velocity @ 40 Ft.
198 fpm
Motor Enclosure
Totally Enclosed Non-Ventilated
Air Flow
5,220 cfm
Sound Level
77 dBA
Assembly Required
Yes
Air Velocity @ 20 Ft.
600 fpm
Blade Material
Stainless Steel
Number of Speeds
1
Item
Freestanding Fan
Motor HP
1/4 hp
Air Velocity @ 60 Ft.
135 fpm
Includes
Washdown Air Circulator, Floor Pedestal, Open Base
Hz
60 Hz
Air Velocity @ 80 Ft.
10 fpm
Color
Gray
Thermal Protection
Automatic Reset
Oscillation
Non-Oscillating
Fan Mounting Location
Pedestal
Motor Insulation
B
Motor Design
Permanent Split Capacitor
Max. Ambient Temp.
105 Degrees F
Phase
Single
Features
Stainless Steel Wall Bracket, Mounting Bolts, Secondary Safety Support Cable
Wheeled Base
Stationary
Standards
BISSC, cULus, NSF, OSHA, USDA
Air Velocity @ 10 Ft.
875 fpm
Guard Material
Stainless Steel
Number of Blades
3
Amps
1.7/3.3 A
NEMA Plug Configuration
Hardwired
Watts
280/295 W
Bearing Type
Ball
Voltage
115V AC, 230V AC
Airflow
5,220 cfm
Base Type
Pedestal
Motor Type
Permanent Split Capacitor
Environmental Applications
Industrial
Wire Guard Finish
Electropolished
Fan Shape
Basket
Fan Power Source
Hardwired

Dimensions

Depth
15 in
Base Dia.
30 in
Height Adjustment
Fixed
Blade Diameter
24 in
Height
33 in
Shaft Dia.
1/2 in
Width
33 in

Description

Freestanding Fan, Fan Mounting Location Floor, Number of Speeds 1, Non-Oscillating, Fan Power Source Hardwired, 280/295 W Watts, Number of Blades 3, Fan Voltage 115/230 V AC, 1.7/3.3 A Amps, Height 33 in, Width 33 in, 60 Hz Hz, Bearing Type Ball, Blade Material Stainless Steel, Stainless Steel, Hardwired, Gray, BISSC, cULus, NSF, OSHA, USDA, Washdown Air Circulator, Floor Pedestal, Open Base

Ratings & reviews