Zoro Homepage

Friction Disc, PK2

  • Mfr # GGS_56922

  • Zoro # G5117170


product price: $3.35
/pk 2, $1.68/ea

Key Features

For Use With
29XP36A, 29XP37A, 29XP38A, 3TP92B, 3TP93B, 3TP94B
Fits Brand
Dayton
Material
Resin
Compatible Load Capacity
1,500 lb
Overall Height
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_56922
Zoro #
G5117170
UPC #
00194484251123
Country of Origin
China

Dimensions

Overall Height
2.1 in

Details

Item
Friction Disc,PK2
For Use With
29XP36A, 29XP37A, 29XP38A, 3TP92B, 3TP93B, 3TP94B
Fits Brand
Dayton
Material
Resin
Compatible Load Capacity
1,500 lb
Compatible Series
Dayton
Compatible Hoist Type
Lever Chain Hoists

Description

Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series Dayton, Material Resin, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height 2.1 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.