Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 25 gpm, 50 psi, 7-7/8 in L

  • Mfr # 40M301

  • Zoro # G1808978


product price: $13.79
/ea

Key Features

Filter Design
Element Only
For Use With
40M298 Fuel Filter
Fuel Type
Diesel, Gasoline
Length
3 27/32 in
Outside Dia.
3 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40M301
Zoro #
G1808978
UPC #
190735297797
Country of Origin
India

Dimensions

Length
3 27/32 in
Outside Dia.
3 27/32 in
Gasket Outside Dia.
3 27/32 in
Gasket Inside Dia.
3 13/32 in
Inside Dia.
1 1/2 in
Media Intake Connection Size
1 1/2 in
Discharge Connection Size
1 1/2 in
Overall Length
7 7/8 in
Overall Diameter
3 5/8 in

Details

Filter Design
Element Only
For Use With
40M298 Fuel Filter
Fuel Type
Diesel, Gasoline
Item
Fuel Filter Element
Includes
Filter Element, Metal Canister, Nitrile Rubber Seal
Micron Rating
10 micron
Filter Material
Nitrile Rubber
Filter Fuel Type
Diesel, Gas
Gasket Material
Buna-N
Type
Contaminant Filter
Filter Rating - Maximum
10 micron
Flow Rate - Maximum
25 gpm
Product Type
Canister-Style Fuel Filter
Operating Pressure - Maximum
50 psi
Filters
Particulate
Discharge Connection Type
UNF
Media Intake Connection Type
UNF

Description

Fuel Filter Element, Product Type Canister-Style Fuel Filter, Filters Particulate, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type UNF, Discharge Connection Size 1 1/2 in, Discharge Connection Type UNF, Compatible with Brand Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number 40M298, Gasket Material Buna-N

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.