Zoro Homepage

Fuel Filter, 3/4 In, 10 Microns

  • Mfr # 12F727

  • Zoro # G4963926


product price: $43.25
/ea

Key Features

Height (In.)
10 1/4 in
Width (In.)
4 1/4 in
Max. Pressure (PSI)
150 psi
Housing Material
Aluminium; Polypropylene
Head Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F727
Zoro #
G4963926
UPC #
190735114674
Country of Origin
India

Dimensions

Height (In.)
10 1/4 in
Width (In.)
4 1/4 in
Dia. (In.)
4 1/4 in
Size
3/4 in NPT
Overall Width
4 1/4 in
Overall Diameter
4 1/4 in
Connection Size
3/4 in
Overall Height
10 1/4 in
Overall Length
4 1/4 in

Details

Max. Pressure (PSI)
150 psi
Housing Material
Aluminium; Polypropylene
Head Material
Aluminum
Inputs/Outputs
3/4 in NPT
Microns
10
Includes
Contaminant Filter
Type
Filter
Max. Temp. (F)
140 Degrees F
Item
Filter Housing
Color
Clear
For Use With
Electric Fuel Pumps & Gravity Flow applications
Flow Rate (GPM)
20
Cartridges Required
Yes
Flow Rate
5 gpm
Shop By
Closeouts
Maximum Pressure
150 psi
Maximum Temperature
140 Degrees F
Connection Type
NPT
Micron Rating
10 micron

Description

Filter Housing, Housing Material Aluminum, Polypropylene, Flow Rate 5 gpm, Connection Size 3/4 in, Overall Height 10 1/4 in, Overall Diameter 4 1/4 in, Connection Type NPT, Overall Length 4 1/4 in, Overall Width 4 1/4 in, Color Clear, Head Material Aluminum, Includes Contaminant Filter, Maximum Pressure 150 psi, Maximum Temperature 140 Degrees F, Micron Rating 10 micron

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.