This item is Discontinued.

Dayton Fuel Nozzle Curved Spout, 1 x 3/4In 5URH6

This item is Discontinued.

Dayton

Fuel Nozzle Curved Spout, 1 x 3/4In (Discontinued)

Mfr # 5URH6
Zoro # G1048555
UPC # 190735352342
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5URH6
Zoro #
G1048555
UPC #
190735352342
Country of Origin
India

Dimensions

Inlet Size
1 in
Spout Length
6 5/16 in
Spout Outside Diameter
3/4 in
Spout Tip Outside Diameter
3/4 in

Details

Item
Fuel Nozzle
Operation
Manual
Inlet
1 in FNPT
Outlet
Spout Length 6-5/16 in
Material
Aluminum
Max. Pressure
50 psi
For Use With
Gravity Feed Applications, Electric Fuel Pumps, 4UAD4, 4UAD5, 4RP93, 4FY15, 2GMP6, 2GMP7, 4FY25, 4FY26
Type
Curved Spout
Includes
Continuous Flow Switch, Hook, Swivel at Hose Inlet
Application
Diesel
Nozzle Material
Aluminum
Metered
No
For Media Type
Diesel, Gasoline, Kerosene
Spout Material
Aluminum
Inlet Type
FNPT
Nozzle Operation
Manual
Max. Operating Pressure
50 psi
Spout Shape
Curved
Maximum Operating Pressure
50 psi
Spout Tip Shape
Round
Meter Type Included
No Meter Included

Description

Fuel Nozzle, For Use With Gravity Feed Applications, Electric Fuel Pumps, 4UAD4, 4UAD5, 4RP93, 4FY15, 2GMP6, 2GMP7, 4FY25, 4FY26, Includes Continuous Flow Switch, Hook, Swivel at Hose Inlet, Spout Material Aluminum, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Length 6 5/16 in, Inlet Type FNPT, Inlet Size 1 in, Nozzle Operation Manual, Metered No, For Media Type Diesel, Gasoline, Kerosene, Cover Color Not Applicable, Spout Outside Diameter 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.