Shop DAYTON
See all product information
Create Account
Fuel Nozzle Straight Spout, 1 x3/4In
Mfr # 5URH5
Zoro # G2237557
product price:Â
$
26.35
/ea
Key Features
Operation
Manual
Inlet
1 in FNPT
Outlet
Spout Length 6-5/16 in
Material
Aluminum
Max. Pressure
50 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5URH5
- Zoro #
- G2237557
- UPC #
- 190735352335
- Country of Origin
- India
- Item
- Fuel Nozzle
- Operation
- Manual
- Inlet
- 1 in FNPT
- Outlet
- Spout Length 6-5/16 in
- Material
- Aluminum
- Max. Pressure
- 50 psi
- For Use With
- Gravity Feed Applications, Electric Fuel Pumps, 4UAD4, 4UAD5, 4RP93, 4FY15, 2GMP6, 2GMP7, 4FY25, 4FY26
- Type
- Straight Spout
- Includes
- Continuous Flow Switch, Hook, Swivel at Hose Inlet
- Application
- Diesel
- Nozzle Material
- Aluminum
- Metered
- No
- Spout Shape
- Straight
- Nozzle Operation
- Manual
- For Media Type
- Diesel, Gasoline, Kerosene
- Inlet Type
- FNPT
- Spout Material
- Aluminum
- Max. Operating Pressure
- 50 psi
- Meter Type Included
- No Meter Included
- Spout Tip Shape
- Round
- Maximum Operating Pressure
- 50 psi
Description
Fuel Nozzle, For Use With Gravity Feed Applications, Electric Fuel Pumps, 4UAD4, 4UAD5, 4RP93, 4FY15, 2GMP6, 2GMP7, 4FY25, 4FY26, Includes Continuous Flow Switch, Hook, Swivel at Hose Inlet, Spout Material Aluminum, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Length 6 5/16 in, Inlet Type FNPT, Inlet Size 1 in, Nozzle Operation Manual, Metered No, For Media Type Diesel, Gasoline, Kerosene, Cover Color Not Applicable, Spout Outside Diameter 3/4 in