Zoro Homepage

Full Electric Walkie Straddle Stacker

  • Mfr # 822PD0

  • Zoro # G512192030


product price: $8,785.99
/ea
Item requires special delivery charges. A $745.00 per item surcharge will be applied.

Key Features

Overall Length
70 15/32 in
Overall Width
46 1/2 in to 58 1/2 in
Load Capacity
2,600 lb
Lift Mechanism
Hydraulic
Weight
1,631 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822PD0
Zoro #
G512192030
UPC #
-
Country of Origin
China

Dimensions

Overall Length
70 15/32 in
Overall Width
46 1/2 in to 58 1/2 in
Fork Width
3 15/16 in
Fork Length
42 in
Overall Height with Forks Lowered
1 31/32 in
Fork Thickness
1 9/16 in
Base Inside Width
36 3/4 in to 50 1/2 in
Caster Wheel Width
1 9/16 in, 2 3/4 in
Base Outside Width
44 3/4 in to 58 1/2 in
Handle Height
45 9/32 in
Width Between Forks
33 1/4 in
Drive Wheel Width
2 3/4 in
Caster Wheel Dia.
3 5/16 in, 3 15/16 in, 8 9/32 in
Minimum Lifting Height
126 in
Turning Radius
53 in
Width Across Forks
10 in to 31 1/2 in
Maximum Lifting Height
10 ft 6 in
Overall Height with Forks Raised
159 3/4 in

Details

Load Capacity
2,600 lb
Item
Full Electric Walkie Straddle Stacker
Lift Mechanism
Hydraulic
Weight
1,631 lb
Lift Control
Hand Lever
Load Center
24 in
Battery Amp Hours
60 Ah
Power Connection Type
Plug In
Operation
Powered
Run Time
5 hr
Caster Wheel Bearings
Roller
Standards
CE
Base Type
Adjustable Straddle
Method of Construction
Bolted
Battery Type
Li-Ion
Battery Voltage
24V
Base Material
Steel
Fork Type
Adjustable
Caster Brake Type
No Caster Brake

Description

Fully electric hydraulic walkie stacker

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.