Fume Barrier, in, MNPT, Stainless Steel
Mfr # 55EC73
Zoro # G8630865
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Max. Fluid Temp.
175 Degrees F
For Use With
53RU58 or 53RU60 series pumps
Adapter Connection Type
MNPT
Adapter Connection Size
2 in
For Media Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55EC73
Zoro #
G8630865
UPC #
-
Country of Origin
United States
Dimensions
Adapter Connection Size
2 in
Details
Item
Fume Barrier
Max. Fluid Temp.
175 Degrees F
For Use With
53RU58 or 53RU60 series pumps
Adapter Connection Type
MNPT
For Media Type
Compatible Chemicals
Body Material
304 Stainless Steel
Seal Material
EPDM
Description
Fume Barrier, Body Material 304 Stainless Steel, Seal Material EPDM, Adapter Connection Size 2 in, Adapter Connection Type MNPT, For Use With 53RU58 or 53RU60 series pumps, Max. Fluid Temp. 175 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.