Shop DAYTON
See all product information
Create Account
Fuse 5 x 20mm, 25A
- Mfr # 963782200
- Zoro # G316383726
product price:Â
$
41.39
/ea
Key Features
Product Type
Fuse 5 x 20mm, 25A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 963782200
- Zoro #
- G316383726
- UPC #
- 190735252680
- Country of Origin
- China
- Item
- Fuse 5 x 20mm, 25A
- Product Type
- Fuse 5 x 20mm, 25A
Description
Fuse 5 x 20mm, 25A, For Use With Grainger Item Number 16V988, Fits Brand Dayton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.