This item is Discontinued.

Dayton Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced 6RJW4

Gas-Fired Duct Furnace, Natural Gas, Power Vent Type, Fan Forced (Discontinued)

  • Mfr # 6RJW4
  • Zoro # G3328915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6RJW4
Zoro #
G3328915
UPC #
190735371145
Country of Origin
United States

Dimensions

Height
37 3/4 in
Width
48 1/8 in
Installation Height
8 ft
Indoor Air Discharge Width
45 3/4 in
Manufacturers Warranty Length
1 yr
Burner Air Inlet Size
6 in
Flue Dia.
6 in
Indoor Air Discharge Height
19 in
Depth
37 in
Overall Width
48 1/8 in
Overall Height
37 3/4 in
Overall Depth
37 in
Gas Connection Size
3/4 in
Flue Diameter
6 in
Mounting Height
8 ft

Details

Item
Gas-Fired Duct Furnace
Gas Type
NG
BtuH Input
400,000
BtuH Output
320,000
Ignition Type
Direct Spark
Air Flow
9,877 cfm
Heater Voltage
115 V AC
CFM @ 65(F) Rise
4,500 cfm
Standards
ETL Certified
Air Temp. Rise
30 Degrees F
Gas Connection
3/4 in
Service Access Location
Bottom
Hz
60
Ignition System
Direct Spark
Max. External SP
0.9" WC
Full Load Amps
1.9 A
Primary Heat Exchanger Material
409 Stainless Steel
CFM @ 80(F) Rise
3,600 cfm
Vent Type
Power
Includes
Additional Safety Features of Fan Time Delay, Air Flow Prove Switch, and Terminal Block Wiring
Features
Clamshell Style Heat Exchanger
Heating Method
Fan Forced
Thermostat Included
No
Frequency
60 Hz
Required Air Flow
3,704 cfm
Heating Capacity Input
400,000 BtuH
Maximum Amperage
1.9 A
Air Flow @ 80(F) Rise
3,600 cfm
Heat Exchanger Gauge
20 ga
Venting
Vented
Heating Capacity Output
320,000 BtuH
Furnace Type, Primary Heat Exchanger Material
Power Vented, 409 Stainless Steel
Combustion Type
Open Combustion
Air Temperature Rise
30 Degrees F
Furnace Type
Power Vented
Air Flow @ 65(F) Rise
4,500 cfm
Gas Connection Type
Male NPT
Fuel Type
Natural Gas

Description

Gas-Fired Duct Furnace, Furnace Type Power Vented, Heating Capacity Input 400,000 BtuH, Heating Capacity Output 320,000 BtuH, Air Temperature Rise 30 Degrees F, Required Air Flow 3,704 cfm, Service Access Location Bottom, Overall Height 37 3/4 in, Overall Width 48 1/8 in, Overall Depth 37 in, Gas Connection Size 3/4 in, Gas Connection Type Male NPT, Air Flow 9,877 cfm, Air Flow @ 65(F) Rise 4,500 cfm, Air Flow @ 80(F) Rise 3,600 cfm, Burner Air Inlet Size 6 in, Combustion Type Open Combustion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.